皿頭小ネジ3種類(M3、M4)・ナット3種類(M3、M4、M6)セットbitstrong当日出荷
内容物はM3x10mm皿頭小ネジ3個、M4x10mm皿頭小ネジ3個、 M3x8mm皿頭小ネジ3個、M4ナット3個、M3ナット3個、M6ナット1個となります。
用途家庭、DIY、設備、建設などでの組立てや固定に幅広く使用されています。BS-KANMD-GO80の取付用ネジセットになります。仕様●M3ナット:二面幅:5.5mm、対角距離:6mm●M3皿頭小ネジ:ねじ頭高さ:2mm●M3皿頭小ネジ:ねじ頭高さ:2mm●M3皿頭小ネジの本数(本):3●M3皿頭小ネジの本数(本):3●M4ナット:面幅:7mm、対角距離:8mm●M4皿頭小ネジ:ねじ頭高さ:2mm●M4皿頭小ネジの本数(本):3●M6ナット:二面幅:10mm、対角距離:11mm材質ステンレス質量(g)8ねじピッチ(mm)0.5/0.7頭部形状皿ねじの呼びM3/4/6
アプセット小ネジ・ボルト・ナット・平ワッシャーセットbitstrong7日以内出荷
内容物はM10x35mm六角ボルト1個、M4x18mmアプセット小ネジ4個、M4ナット4個、M4平ワッシャー8個となります。小ネジにはフランジ(円形のつば)が付いており、ワッシャーなどを使用する必要がありません。フランジによって、ネジのゆるみ防止と荷重を分散する効果があります。
用途家庭、DIY、設備、建設などでの組立てや固定に幅広く使用されています。BS-KANKANA-B6の取付用ネジセットになります。仕様●M10六角ボルト:ねじの呼び:M10、ネジピッチ:1.5mm、二面幅:14mm、対角距離:16mm●M4アプセット小ネジ:ねじの呼び:M4、ねじピッチ:0.7mm、ねじ頭高さ:2mm●M4ナット:ねじの呼び:M4、二面幅:7mm、対角距離:8mm●M4平ワッシャー:内径:4mm、外径:12mm、高さ:1mm材質ステンレス質量(g)30ねじの呼びM4/10
アプセット小ネジ・ナット2種類(M4、M6)・なべ頭タッピングネジセットbitstrong6日以内出荷
内容物はM4x18mmアプセット小ネジ3個、M4ナット3個、なべ頭タッピングネジ3個、M6ナット1個となります。小ネジにはフランジ(円形のつば)が付いており、ワッシャーなどを使用する必要がありません。フランジによって、ネジのゆるみ防止と荷重を分散する効果があります。
用途家庭、DIY、設備、建設などでの組立てや固定に幅広く使用されています。BS-KANKANA-GO43の取付用ネジセットになります。仕様●M4アプセット小ネジの本数(本):3●M4ナット:ねじの呼び:0.7mm、二面幅:7mm、対角距離:8mm●M4ナットの個数(個):3●M6ナット:ねじの呼び:M6、二面幅:10mm、対角距離:11mm●M6ナットの個数(個):1●なべ頭タッピングネジ:タッピングの径:3mm、ねじ頭高さ:2mm材質ステンレス、プラスチック高さ(mm)ねじ頭:2質量(g)12ねじピッチ(mm)0.7ねじの呼びM4/6
アプセット小ネジ・ナット2種類(M4、M6)・タッピングネジ2種類(なべ頭、皿頭)・中空壁・石膏ボードアンカーセットbitstrong6日以内出荷
内容物はM4x18mmアプセット小ネジ4個、M4ナット4個、なべ頭タッピングネジ3個、皿頭タッピングネジ3個、中空壁・石膏ボードアンカー3個、M6ナット1個となります。小ネジにはフランジ(円形のつば)が付いており、ワッシャーなどを使用する必要がありません。フランジによって、ネジのゆるみ防止と荷重を分散する効果があります。
用途家庭、DIY、設備、建設などでの組立てや固定に幅広く使用されています。正しいサイズの穴を開けて、穴の中をきれいに掃除し、アンカーを開けた穴に入れ、ネジを挿入します。BS-KANJB-GO22の取付用ネジセットになります。仕様●M4アプセット小ネジ:ねじの呼び:M4、ねじピッチ:0.7mm、ねじ頭高さ:2mm●M4アプセット小ネジの本数(本):4●M4ナット:ねじの呼び:M4、二面幅:7mm、対角距離:8mm●M4ナットの個数(個):4●M6ナット:ねじの呼び:M6、二面幅:10mm、対角距離:11mm●なべ頭タッピングネジ:タッピングの径:3mm、ねじ頭高さ:2mm●中空壁・石膏ボードアンカー:直径:7mm●皿頭タッピングネジ:タッピングの径:4mm、ねじ頭高さ:3mm●皿頭タッピングネジの本数(本):3材質ステンレス、プラスチック質量(g)18ねじの呼びM4/6
『ねじ・ボルト・釘/素材』には他にこんなカテゴリがあります