用途アウトレットボックス専用仕様重耐塩仕様付属品拡散パネル適合大型四角アウトレットボックス・大型スイッチカバーカバーアクリル乳白寸法(mm)【出】11材質/仕上アルミダイカスト / ステンカラー色塗装質量(kg)0.7色ステンカラー備考調光器併用不可径(Φmm)□150消費電力(W)6.5構造防雨・防湿形保護等級IP65(灯具部)ランプLED内蔵埋め込み深さ(mm)55ランプ寿命40000時間皮相電力(VA)11演色指数(Ra)83埋込穴(Φmm)72×90適正電圧(V)100調光の可否非調光LED交換不可近接限度距離(m)0.1