用途アスべスト作業、原子力施設保守点検作業、ガラス繊維など取扱作業、ペイントスプレーなど取扱作業、ダイオキシンなど取扱作業、機械メンテナンスなど色白サイズフリー仕様使い捨てタイプトラスコ品番819-2889種別つなぎ材質ポリプロピレン質量(g)180規格JIS規格適合規格JIS T 8115適合品股下(cm)78機能通気性、スプレー防護適応身長(cm)170~185適応胸囲(cm)136
用途アスべスト作業、原子力施設保守点検作業、ガラス繊維など取扱作業、ペイントスプレーなど取扱作業、ダイオキシンなど取扱作業、機械メンテナンスなど色白サイズフリー仕様使い捨てタイプ、ブーツカバーひもタイプトラスコ品番819-2890セット内容マストガードA-104、ブーツカバー1足(2枚)種別つなぎ材質ポリプロピレン高さ(mm)370質量(g)210規格JIS規格適合規格JIS T 8115適合品股下(cm)78機能通気性、スプレー防護適応身長(cm)170~185適合サイズ(cm)(靴)22~29適応胸囲(cm)136
用途除染作業時色白仕様マストガードA-102、X線防護衣適合JIS T 8115適合品セット内容マストガードA-102、X線防護衣(3Lサイズのセットでは、X線防護衣がLLサイズになります。)種別つなぎ材質マストガードA-102:ポリプロピレン、透湿性PEフィルム、X線防護衣:塩化ビニル・多元素複合シートタイプ使い捨てタイプ規格JIS規格
用途アスべスト作業、原子力施設保守点検作業、ガラス繊維など取扱作業、ペイントスプレーなど取扱作業、ダイオキシンなど取扱作業、機械メンテナンスなど色白種別つなぎ材質ポリプロピレン、透湿性PEフィルム質量(g)230タイプ使い捨てタイプ規格JIS規格機能耐水性、スプレー防護JIS規格JIS T 8115タイプ5・6適合品