用途生垣、植え込みの刈込み、玉造に刈込幅に合わせたバリエーションストローク数(min-1)1500ストローク量(mm)18刈込み幅(mm)210最大切断径(Φmm)10電源(V)単相100電流(A)0.9消費電力(W)80コード長さ(m)0.25駆動方式(刈刃)両刃駆動長さ(mm)454付属品ブレードセット(本体取付)・ブレードカバー(本体取付)・延長コード(10m)・コードストラップ(ベルトフック付)仕様刃物/スタンダード刃延長コード(m)10質量(kg)0.85電源タイプAC電源式取扱説明書(1.18MB)