観音扉型金網台車・空気入りタイヤ・フットブレーキなしエヌケーキャリーキャスター4日以内出荷
大径Φ180mm空気入りタイヤ付き金網台車です。クッション性のある柔らかな走行感が特長です。静かで軽く走行します。屋内使用にも最適です。観音扉は床面から左右に側面まで大きく開きますので、荷物の積み降ろし作業が楽にできます。また、開けた扉は作業の邪魔になりません。扉の開口部は「落し込み式掛け金鍵を上下二段にして、扉のロックを堅牢にしています。手が触れやすい金網の上面は「逆U字型」形状にして、内側も外側も滑らか仕上げで、手に優しく、安心・安全性を重視した作りにしています。金網は環境に配慮した「三価クロムメッキ仕上げ」で安心です。金網は工具なしで簡単に取り付けできます。(樹脂製ジョイント4個(白)付属。組立説明書在中。)キャスターは台車のに台に取り付け済みです。
積載荷重(kg)(均等)150使用キャスターΦ180mm空気入りタイヤ付きB入りキャスター(自在車・固定車各2個付き)床面高さ(mm)242荷台寸法(幅)(mm)610ハンドル高さ(mm)930金網高さ(mm)510金網内寸(mm)573×825自重(kg)30.4荷台寸法(奥行)(mm)910