観音扉型金網台車・フットブレーキ付きエヌケーキャリーキャスター4日以内出荷
押し手と荷台とが完全に分離独立したかたちで機能する台車です。荷台は押し手と完全に分離された位置にあるため、押し手が邪魔にならずに積み降ろし作業が効率よくできます。観音扉は床面から左右に側面まで大きく開きますので、荷物の積み降ろし作業が楽にできます。また、開けた扉は作業の邪魔になりません。扉の開口部は「落し込み式掛け金鍵を上下二段にして、扉のロックを堅牢にしています。手が触れやすい金網の上面は「逆U字型」形状にして、内側も外側も滑らか仕上げで、手に優しく、安心・安全性を重視した作りにしています。金網は環境に配慮した「三価クロムメッキ仕上げ」で安心です。金網は工具なしで簡単に取り付けできます。(樹脂製ジョイント4個(白)付属。組立説明書在中。)キャスターは台車のに台に取り付け済みです。
積載荷重(kg)(均等)300使用キャスターΦ130mmベアリング入りジェンゴムキャスター(自在車・固定車各2個付き)床面高さ(mm)205荷台寸法(幅)(mm)615ハンドル高さ(mm)800金網高さ(mm)510金網内寸(mm)570×850自重(kg)36.2荷台寸法(奥行)(mm)990