用途長尺物運搬用仕様ハンドルグリップ付、静音仕様キャスタートラスコ品番457-7388長さ(mm)910質量(kg)22色ブルー車輪径(Φmm)130高さ(mm)220材質(車輪)ゴムブレーキ有無なしキャスター自在キャスター、固定キャスター各2個床面高さ(mm)220荷台寸法(mm)910×600荷台寸法(幅)(mm)600最大積載荷重(kg)300ハンドル高さ(mm)890騒音値(dB)40キャスター径(Φmm)130材質(ハンドル)スチール(粉体塗装)組立時間1人30分キャスター金具PPRoHS指令(10物質対応)対応特性長尺物搬送、静音、環境基準値(40db)適合商品適合ストッパー300S材質(荷台)PPハンドルタイプ固定、サイドハンドル式前輪タイプ自在後輪タイプ固定