用途独自の技法で「2重反転ファン」を開発し、直進性の強い風を作り出しました。そよ風のような微風から最大35mまで届く大風量まで、6段階の風量切替が可能です。衣類乾燥モード、タイマー付き。ご家庭から工場、オフィスなど40畳程の広さまで幅広くご使用いただけます。 表面は一方向にブラシで掃除ができるデザイン。更に、カバーをはずして分解ができるため中も楽に掃除が可能。ストレスフリーで常に清潔さを保てます。仕様風速:0.7~6.4m質量(kg)3.5色ライトグレー電源(V)AC100 (50/60Hz)消費電力(W)2.3~57コード長さ(m)電源:約2寸法(高さH×幅W×奥行D)(mm)356×276×250騒音値(dB)27~64機能左右首振り(自動)、上下首振り(手動)、OFFタイマー、衣類乾燥モード、前後グリルファンの脱着適合床面積約40畳到達距離(m)最大風量:35風量調整1/2/3/4/5/Turbo1時間あたりの電気代目安(円)約0.1~1.8)