さらに商品を絞り込む
  • SPARKFUN
  • DIGILENT(8)
  • M5Stack(8)
  • Raspberry Pi(ラズベリーパイ)(2)
  • Seeed Studio(2)
  • コア(1)
  • NXP(1)
  • スイッチサイエンス(1)
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 1,500円以下(1)
  • 1,500-10,000円(8)
  • 10,000-50,000円(4)
  • 50,000-100,000円(1)
  • 100,000円以上
  • ~
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内

理科/技術/科学工作 :「UART USB」の検索結果

特価
本日10月13日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251017
キャンペーンコードのご利用方法※特価からの更なる割引はございません
14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
SparkFun USB UART Serial Breakout - CY7C65213 SPARKFUNSparkFun USB UART Serial Breakout - CY7C65213SPARKFUN
4,698税込5,168
1個
33日以内出荷
Description<br />The CY7C65213 USB to UART serial breakout is designed to provide users with a means to access all available I/O pins on the IC, and to provide a 6-pin UART header that is compatible with other SparkFun breakout boards. This breakout has a m
アズワン品番67-0419-92
Binho Nova Multi-Protocol USB Host Adapter SPARKFUNBinho Nova Multi-Protocol USB Host AdapterSPARKFUN
77,980税込85,778
1個
33日以内出荷
<br />Description<br />The Binho Nova Multi-Protocol USB Host Adapter allows one to interface their computer directly to hardware circuits. This device is powered by the USB connection to the host PC and is also able to provide downstream power to test circuits.<br />The Binho Nova Multi-Protocol USB Host Adapter features 5 signal pins, one×3v3 pin, one×VUSB pin, and three×GND pins on its 10pin wire harness. The wire harness terminates with a female 1.27mm 2x5 IDC connector. In IO Mode, the five signal pins can be used for varying functions such as Digital Input, Digital Output, PWM Output, Digital Interrupt(on rising edge, falling edge, or change), Analog Input, or Analog Output.<br />Additionally, the host adapter is able to utilize these pins to communicate on several digital buses:I2C, SPI, UART,(Dallas)1-Wire, and(Atmel)Single-Wire Interface. While in these modes of operation, remaining available pins can be assigned to other related or unrelated purposes such as gpio, interrupts, chip selects, PWM signals, or analog input or outputs.<br />The Binho Nova Multi-Protocol USB Host Adapter is ideal for manual testing during firmware development and debugging as well as a perfect way to automate hardware testing and validation. A common use-case of this product in production environments is for EEPROM/Flash Memory programming along with functional testing activities.<br />Features<br />Support for SPI @ 12MHz max clock<br />Support for I2C @ 3.4MHz max clock<br />Support for UART @ 1000000 max baud<br />Support for Dallas 1-Wire<br />Support for Atmel Single-Wire Interface<br />Provides 3v3 and VUSB power rails<br />1×DAC Output, 5×ADC Inputs<br />GPIO / Interrupt / PWM Support<br />Programmable RGB Status LED<br />Field-Upgradeable Device Firmware<br />Cross-platform Support for Windows,Mac, Linux<br />Robust, low-profile AluminumEnclosure<br />USB Type-C Connector
アズワン品番67-0423-03
SparkFun MicroMod Update Tool SPARKFUNSparkFun MicroMod Update ToolSPARKFUN
1,498税込1,648
1個
33日以内出荷
<br />Description<br />The SparkFun MicroMod Update Tool is built to interface with the MicroMod Asset Tracker Carrier Board and also makes it simple to communicate directly with the u-blox SARA-R510M8S module using u-blox's sophisticated m-center cellular evaluation software. If you're familiar with u-center, u-blox's GNSS evaluation software, you'll know how excellent their software is. m-center is every bit as good. Attach a USB-C cable and away you go!<br />The Update Tool is not a full MicroMod Processor Board, it is much simpler than that. It has a CH340C USB-Serial converter on it which gives you full access to all eight pins of the SARA-R5's UART interface via the Asset Tracker's USB-C connector. Think of it as a bridge from USB to serial.<br />The Update Tool features eight pairs of Plated Through Hole connections for the UART signals. You can use these to connect directly to the SARA UART using 3.3V signals if you want to. The split pads on the rear of the Tool can be opened to isolate the CH340C completely; the pins nearest the M.2 will link straight to the SARA UART.<br />Get Started with the MicroMod Update Tool Hookup Guide<br />Features<br />CH340C USB-Serial converter<br />Eight pairs of Plated Through Hole connections with split pad jumper links for:Serial Transmit(TX)<br />Serial Receive(RX)<br />Request To Send(RTS)<br />Clear To Send(CTS)<br />Data Terminal Ready(DTR)<br />Data Set Ready(DSR)<br />Ring Indicator(RI)<br />Data Carrier Detect(DCD)<br />LED indicator for:Power(3.3V)
アズワン品番67-0423-52
SparkFun LTE GNSS Breakout - SARA-R5 SPARKFUNSparkFun LTE GNSS Breakout - SARA-R5SPARKFUN
36,980税込40,678
1個
33日以内出荷
Description<br />Note - Please read before purchasing!:The SparkFun LTE GNSS Breakout - SARA-R5 uses the "00B" product version of the SARA-R5 module(specifically the SARA-R510M8S-00B-00). LTE NB-IoT Radio Access Technology, and the LTE FDD bands:66, 71, 85 are not supported by this version. Refer to the SARA-R5 datasheet for more information.<br />The SparkFun SARA-R5 LTE GNSS Breakout is a robust development tool for u-blox's impressive SARA-R510M8S module. The SARA-R510M8S combines u-blox's UBX-R5 cellular chipset with their M8 GNSS receiver chipset to provide a 5G-Ready wireless IoT device complete with positioning data all on a single chip. As an asset tracker, the LTE GNSS Breakout offers Secure Cloud LTE-M communication for multi-regional use and has an integrated u-blox M8 GNSS receiver for accurate positioning information.<br />The UBX-R5 chipset supports many different forms of data communication from full TCP/IP sockets and packet switched data, through HTTP Get/Put/Post, FTP(the SARA has a built-in file system), Ping, to good old SMS text messaging! The built-in u-blox M8 GNSS receiver provides accurate and reliable positioning with a separate GNSS antenna interface for an external antenna. Both the GNSS antenna and LTE connections are made via a pair of SMA connectors.<br />This breakout routes nearly all of the functional pins on the SARA-R510M8S module to user interfaces(USB or plated-through hole)so you can take full advantage of all of the features available on this impressive LTE/GNSS module. The SARA-R5's UART interface can be configured into one of five variants, providing connectivity over one or two UARTs. A separate USB port provides access to the SARA's trace log for diagnostic purposes. This breakout provides access to all three interfaces(UART1, UART2 and SARA Diag)via three separate USB-C connections. All eight 3.3V serial signals are available on a 0.1"-pitch breakout header. Separate 0.1"-pitch headers break out the SARA's I2C bus, power pins as well as GPIO pins for various functionalities.<br />Get Started with the SARA-R5 LTE GNSS Breakout Guide<br />Features<br />u-blox SARA-R510M8S module providing Secure Cloud LTE-M data communication for multi-regional use<br />Please check that your service provider offers LTE-M coverage for your area before purchasing<br />Integrated u-blox M8 GNSS receiver for accurate positioning information<br />Nano SIM socket<br />Separate, robust SMA connections for LTE and GNSS antennas<br />Switchable 3.3V power for an active GNSS antenna<br />USB-C connectivity<br />LED indicators for:Power(VIN and 3.3V)<br />SARA-R5 on<br />Network indicator<br />GNSS timing pulse(1PPS)<br />3.3V plated through-hole(PTH)pins for:SARA on<br />Network indicator<br />UART1<br />GNSS timing pulse(1PPS)<br />I2C bus
アズワン品番67-0423-92
SparkFun MicroMod Data Logging Carrier Board SPARKFUNSparkFun MicroMod Data Logging Carrier BoardSPARKFUN
4,998税込5,498
1個
33日以内出荷
Description<br />The SparkFun MicroMod Data Logging Board offers a highly customizable, low-power data logging platform using the MicroMod system allowing you to choose your own Processor to pair with the Carrier Board. The Data Logging Carrier Board breaks out connections for I2C via a Qwiic connector or standard 0.1"-spaced PTH pins along with SPI and serial UART connections for logging data from peripheral devices using those communication protocols.<br />The Data Logging Carrier Board allows you to control power to both the Qwiic connector on the board and a dedicated 3.3V power rail for non-Qwiic peripherals so you can pick and choose when to power the peripherals you are monitoring the data from. It also features a charging circuit for single-cell Lithium-ion batteries along with a separate RTC battery-backup circuit to maintain power to a real-time clock circuit on your Processor Board.<br />MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!<br />Get Started with the MicroMod Data Logging Carrier Board Guide<br />Features<br />M.2 MicroMod Connector<br />microSD socket<br />USB-C Connector<br />3.3V 1A Voltage Regulator<br />Qwiic Connector<br />Boot/Reset Buttons<br />RTC Backup Battery Charge Circuit<br />Independent 3.3V regulators for Qwiic bus and peripheral add-ons<br />Controlled by digital pins on Processor Board to enable low power sleep modes<br />Phillips #0 M2.5x3mm screw included
アズワン品番67-0423-16
SparkFun MicroMod ATP Carrier Board SPARKFUNSparkFun MicroMod ATP Carrier BoardSPARKFUN
4,398税込4,838
1個
33日以内出荷
Description<br />Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.<br />A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.<br />MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!<br />Get Started with the MicroMod ATP Carrier Board Guide<br />Features<br />M.2 Connector<br />Operating Voltage Range<br />~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)<br />3.3V(via 3V3)<br />Ports [1]<br />1x USB type C<br />1x USB type A Host<br />2x Qwiic Enabled I2C<br />1x CAN<br />1x I2S<br />2x SPI<br />2x UARTs<br />2x Dedicated Analog Pins<br />2x Dedicated PWM Pins<br />2x Dedicated Digital Pins<br />12x General Purpose Input Output Pins<br />1x SWD 2x5 header<br />1mAh battery backup for RTC<br />Buttons<br />Reset<br />Boot<br />LEDs<br />Power<br />3.3V<br />Phillips #0 M2.5x3mm screw included<br />[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.
アズワン品番67-0423-18
SparkFun Thing Plus - XBee3 Micro U.FL SPARKFUNSparkFun Thing Plus - XBee3 Micro U.FLSPARKFUN
12,980税込14,278
1個
33日以内出荷
Description<br />The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.<br />The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.<br />This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.<br />Get Started With the SparkFun XBee3 Thing Plus Guide<br />Features<br />XBee3 Micro Module<br />Silicon Labs EFR32MG SoC<br />250Kbps RF, 1Mbps Serial data rates<br />Indoor/Urban range up to 200 ft(60 m)<br />Outdoor/RF Line of Sight range up to 4000 ft(1200 m)<br />+8 dBm transmit power<br />-103 dBm receiver sensitivity<br />UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)<br />ISM 2.4GHz Frequency Band(802.15.4)<br />1MB of memory, 128KB RAM(32KB available for MicroPython)<br />20 GPIO Pins<br />Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)<br />Qwiic Compatible<br />On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)<br />2.6VDC - 3.6VDC supply voltage<br />U.FL Antenna Connector
アズワン品番67-0429-55
SparkFun Thing Plus - XBee3 Micro Chip Antenna SPARKFUNSparkFun Thing Plus - XBee3 Micro Chip AntennaSPARKFUN
14,980税込16,478
1個
33日以内出荷
Description<br />The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.<br />The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.<br />Note:This variation uses a chip antenna and is not compatible with external antennas.<br />Get Started With the SparkFun XBee3 Thing Plus Guide<br />Features<br />XBee3 Micro Module<br />Silicon Labs EFR32MG SoC<br />250Kbps RF, 1Mbps Serial data rates<br />Indoor/Urban range up to 200 ft(60 m)<br />Outdoor/RF Line of Sight range up to 4000 ft(1200 m)<br />+8 dBm transmit power<br />-103 dBm receiver sensitivity<br />UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)<br />ISM 2.4GHz Frequency Band(802.15.4)<br />1MB of memory, 128KB RAM(32KB available for MicroPython)<br />20 GPIO Pins<br />Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)<br />Qwiic Compatible<br />On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)<br />2.6VDC - 3.6VDC supply voltage<br />On-board Chip Antenna
アズワン品番67-0429-57
SparkFun MicroMod RP2040 Processor SPARKFUNSparkFun MicroMod RP2040 ProcessorSPARKFUN
4,398税込4,838
1個
33日以内出荷
Description<br />The SparkFun MicroMod Pi RP2040 Processor Board is a low-cost, high-performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. With the MicroMod M.2 connector, connecting your MicroMod Pi RP2040 Processor Board is a breeze. Simply match up the key on your processor's beveled edge connector to the key on the M.2 connector and secure it with a screw(included with all Carrier Boards).<br />The RP2040 utilizes dual ARM Cortex-M0+ processors(up to 133MHz):264kB of embedded SRAM in six banks<br />6 dedicated IO for SPI Flash(supporting XIP)<br />30 multifunction GPIO:Dedicated hardware for commonly used peripherals<br />Programmable IO for extended peripheral support<br />Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)<br />USB 1.1 Host/Device functionality<br />The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. The built-in USB can act as both device and host. It has two symmetric cores and high internal bandwidth, making it useful for signal processing and video. While the chip has a large amount of internal RAM, the board includes an additional external flash chip.<br />MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!<br />Get Started with the MicroMod RP2040 Processor Guide<br />Features<br />RP2040 General Features<br />Dual Cortex M0+ processors, up to 133 MHz<br />264 kB of embedded SRAM in 6 banks<br />6 dedicated IO for QSPI flash, supporting execute in place(XIP)<br />30 programmable IO for extended peripheral support<br />SWD interface<br />Timer with 4 alarms<br />Real time counter(RTC)<br />USB 1.1 Host/Device functionality<br />Supported programming languages<br />MicroPython<br />C/C++<br />Specific Peripherals made available on MicroMod RP2040<br />1x USB dedicated for programming and debug(Host capable)<br />2x UARTs<br />2x I2C<br />2x SPI<br />29x GPIO<br />2x Digital Pins<br />3x Analog Pins<br />16x PWM<br />128Mbit/16MB(external)flash memory<br />Status LED<br />VIN Level ADC
アズワン品番67-0423-49
SparkFun FT231X Breakout SPARKFUNSparkFun FT231X BreakoutSPARKFUN
3,998税込4,398
1個
33日以内出荷
Description<br />Introducing the SparkFun FT231X Breakout board, complete with the full UART hardware handshake feature! The pin-out of this board matches the FTDI cable to work with official Arduino and cloned Arduino boards. It can also be used for general serial applications.<br />This board still brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto-reset any Arduino board that has the reset pin brought out to a 6-pin connector.<br />The coolest thing about the FT231X Breakout is that we have broken out ALL the pins for your use, making this board all the more hackable! It also uses a common microUSB jack.<br />One of the features of this board is a jumper on the back, which allows the VCC output to be configured to either 3.3V or 5V. This board ships default to 5V, but you can cut the default trace and add a solder jumper if you need to switch to 3.3V. It should be noted that the max input of the FT231X is only 3.3V, but it can operate down to 1.8V with external pull-ups and is also 5V tolerant.
アズワン品番67-0419-85
SparkFun MicroMod Artemis Processor SPARKFUNSparkFun MicroMod Artemis ProcessorSPARKFUN
5,598税込6,158
1個
33日以内出荷
Description<br />Leveraging the ultra powerful Artemis Module, the SparkFun MicroMod Artemis Processor is the brain board of your dreams. With a Cortex-M4F with BLE 5.0 running up to 96MHz and with as low power as 6uA per MHz(less than 5mW), the M.2 MicroMod connector allows you to plug in a MicroMod Carrier Board with any number of peripherals. Let's have a look at what this processor board has to offer! If you need Machine Learning capabilities, Bluetooth, I2C functionality to connect to all our amazing Qwiic boards, and more the Artemis Processor is the perfect choice for your MicroMod Carrier Board.<br />At the heart of SparkFun's Artemis Module is Ambiq Micro's Apollo3 processor, whose ultra-efficient ARM Cortex-M4F processor is spec'd to run TensorFlow Lite using only 6uA/MHz. We've routed two I2C buses, eight GPIO, dedicated digital, analog, and PWM pins, multiple SPI as well as QuadSPI, and Bluetooth to boot. You really can't go wrong with this processor. Grab one today, pick up a compatible carrier board, and get hacking!<br />MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!<br />Get Started with the MicroMod Artemis Processor Guide<br />Features<br />Artemis General Features<br />1M Flash / 384k RAM<br />48MHz / 96MHz turbo available<br />6uA/MHz(operates less than 5mW at full operation)<br />48 GPIO - all interrupt capable<br />31 PWM channels<br />Built in BLE radio and antenna<br />10 ADC channels with 14-bit precision with up to 2.67 million samples per second effective continuous, multi-slot sampling rate<br />2 channel differential ADC<br />2 UARTs<br />6 I2C buses<br />6 SPI buses<br />2/4/8-bit SPI bus<br />PDM interface<br />I2S Interface<br />Secure 'Smart Card' interface<br />FCC/IC/CE Certified(ID Number 2ASW8-ART3MIS)<br />Specific Peripherals made available on MicroMod Artemis:1x USB dedicated for programming and debug<br />1x UART with flow control<br />2x I2C<br />1x SPI<br />1x Quad-SPI<br />8x Fast GPIO<br />2x Digital Pins<br />2x Analog Pins<br />2x PWM<br />1x Differential ADC pair<br />Status LED<br />VIN Level ADC<br />Additional peripherals are available but are shared on dedicated MicroMod pins.
アズワン品番67-0423-05
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
15,980税込17,578
1個
33日以内出荷
<br />Description<br />Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).<br />The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.<br />Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!<br />The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.<br />In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.<br />The other is a not connected and is reserved for future purposes.<br />The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.<br />Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!<br />Features<br />ATmega2560 microcontroller<br />Input voltage - 7-12V<br />54 Digital I/O Pins(14 PWM outputs)<br />16 Analog Inputs<br />256k Flash Memory<br />16Mhz Clock Speed
アズワン品番67-0349-13
SparkFun Thing Plus - RP2040 SPARKFUNSparkFun Thing Plus - RP2040SPARKFUN
6,698税込7,368
1個
33日以内出荷
Description<br />The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or<br />Feather<br />footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.<br />The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks<br />6 dedicated IO for SPI Flash(supporting XIP)<br />30 multifunction GPIO:Dedicated hardware for commonly used peripherals<br />Programmable IO for extended peripheral support<br />Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)<br />USB 1.1 Host/Device functionality<br />The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br />Get Started With the Thing Plus RP2040 Hookup Guide<br />Features<br />SparkFun Thing Plus - RP2040 Features<br />Raspberry Pi Foundation's RP2040 microcontroller<br />16MB QSPI Flash Memory<br />JTAG PTH Pins<br />Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]<br />Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)<br />Up to eight 2-channel PWM<br />Up to two UARTs<br />Up to two I2C buses<br />Up to two SPI buses<br />USB-C Connector:USB 1.1 Host/Device functionality<br />2-pin JST Connector for a LiPo Battery<br />(not included)<br />500mA charging circuit<br />Qwiic Connector<br />Buttons:Boot<br />Reset<br />LEDs:PWR<br />- Red 3.3V power indicator<br />CHG<br />- Yellow battery charging indicator<br />25<br />- Blue status/test LED(<br />GPIO 25<br />)<br />WS2812<br />- Addressable RGB LED(<br />GPIO 08<br />)<br />Four Mounting Holes:4-40 screw compatible<br />Dimensions:2.3"×0.9"<br />RP2040 General Features<br />Dual Cortex M0+ processors, up to 133 MHz<br />264 kB of embedded SRAM in 6 banks<br />6 dedicated IO for QSPI flash, supporting execute in place(XIP)<br />30 programmable IO for extended peripheral support<br />SWD interface<br />Timer with 4 alarms<br />Real time counter(RTC)<br />USB 1.1 Host/Device functionality<br />Supported programming languages<br />MicroPython<br />C/C++<br />1.<br />Note:<br />GPIO 08<br />is not included in this count, as it passes through the WS2812 addressable RGB LED first.<br />GPIO 07<br />and<br />GPIO 23<br />are counted as a single GPIO because they are tied together.<br />2.<br />Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.
アズワン品番67-0423-56
SparkFun RedBoard Artemis SPARKFUNSparkFun RedBoard ArtemisSPARKFUN
6,698税込7,368
1個
33日以内出荷
<br />Description<br />Think of the RedBoard Artemis as just another Arduino... That has BLE. And one megabyte of flash. And runs at less than 1mA. Oh, and it can run TensorFlow models. Ya, that too. The RedBoard Artemis takes the incredibly powerful Artemis module from SparkFun and wraps it up in an easy to use and familiar Uno footprint. We've written an Arduino core from scratch to make programming the Artemis as familiar as<br />Serial.begin(9600)<br />. Time-to-first-blink is less than five minutes.<br />The RedBoard Artemis has the improved power conditioning and USB to serial that we've refined over the years on our RedBoard line of products. A modern USB-C connector makes programming easy. A Qwiic connector makes I2C easy. The RedBoard Artemis is fully compatible with SparkFun's Arduino core and can be programmed easily under the Arduino IDE. We've exposed the JTAG connector for more advanced users who prefer to use the power and speed of professional tools. We've added a digital MEMS microphone for folks wanting to experiment with always-on voice commands with TensorFlow and machine learning. We've even added a convenient jumper to measure current consumption for low power testing.<br />With 1MB flash and 384k RAM you'll have plenty of room for your sketches. The on-board Artemis module runs at 48MHz with a 96MHz turbo mode available and with Bluetooth to boot!<br />The SparkFun RedBoard Artemis is a great platform to 'kick the tires' of this amazing module. If you're interesting in testing out the full capabilities of the SparkFun Artemis module or if you're looking for more compact solution, be sure to checkout our ATP and Nano versions of the Artemis line.<br />Get Started With the SparkFun Artemis RedBoard Guide<br />Features<br />Arduino Uno R3 Footprint<br />1M Flash / 384k RAM<br />48MHz / 96MHz turbo available<br />24 GPIO - all interrupt capable<br />21 PWM channels<br />Built in BLE radio<br />10 ADC channels with 14-bit precision<br />2 UARTs<br />6 I2C buses<br />4 SPI buses<br />PDM Interface<br />I2S Interface<br />Qwiic Connector
アズワン品番67-0422-82

学童・教育用品』には他にこんなカテゴリがあります

車 usb特集
おすすめ人気ランキング
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら