さらに商品を絞り込む
  • Raspberry Pi(1)
  • Raspberry Pi(ラズベリーパイ)(5)
  • 共立電子産業(1)
  • Pimoroni(1)
  • SPARKFUN
  • Seeed Studio(5)
  • DIGILENT(4)
  • Adafruit(3)
  • コア(1)
  • 共立プロダクツ(1)
  • ブランドをもっと見る
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 1,500円以下(1)
  • 1,500-10,000円(7)
  • 10,000-50,000円(6)
  • 50,000-100,000円(2)
  • 100,000円以上
  • ~
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内

理科/技術/科学工作 :「raspberry pi 4」の検索結果

16件中 116
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
Raspberry Pi 4 Case Fan SPARKFUNRaspberry Pi 4 Case FanSPARKFUN
1,698税込1,868
1個
33日以内出荷
Description<br />The Raspberry Pi 4 Case Fan works with Raspberry Pi 4 and the Raspberry Pi 4 Case. Designed for overclockers and other power users, it keeps your Raspberry Pi 4 at a comfortable operating temperature even under heavy load.<br />The temperatu
アズワン品番67-0426-09
SparkFun Raspberry Pi 4 Basic Kit - Without Raspberry Pi SPARKFUNSparkFun Raspberry Pi 4 Basic Kit - Without Raspberry PiSPARKFUN
13,980税込15,378
1個
33日以内出荷
アズワン品番67-0424-57
SparkFun Raspberry Pi 4 Desktop Kit - Without Raspberry Pi SPARKFUNSparkFun Raspberry Pi 4 Desktop Kit - Without Raspberry PiSPARKFUN
29,980税込32,978
1個
33日以内出荷
アズワン品番67-0424-67
SparkFun Raspberry Pi 4 Hardware Starter Kit - Without Raspberry Pi SPARKFUNSparkFun Raspberry Pi 4 Hardware Starter Kit - Without Raspberry PiSPARKFUN
29,980税込32,978
1個
33日以内出荷
アズワン品番67-0424-66
Official Raspberry Pi 4 Case - Black/Gray SPARKFUNOfficial Raspberry Pi 4 Case - Black/GraySPARKFUN
1,898税込2,088
1個
33日以内出荷
<br />Description<br />The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
アズワン品番67-0426-07
SparkFun Raspberry Pi 4 Hardware Starter Kit - 4GB SPARKFUNSparkFun Raspberry Pi 4 Hardware Starter Kit - 4GBSPARKFUN
55,980税込61,578
1個
33日以内出荷
Description<br />The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.<br />Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!<br />Note:This variation includes the 4GB RAM option for the Raspberry Pi 4.<br />Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-46
SparkFun Raspberry Pi 4 Hardware Starter Kit - 8GB SPARKFUNSparkFun Raspberry Pi 4 Hardware Starter Kit - 8GBSPARKFUN
56,980税込62,678
1個
33日以内出荷
Description<br />The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.<br />Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!<br />Note:This variation includes the 8GB RAM option for the Raspberry Pi 4.<br />Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-63
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
1,498税込1,648
1個
当日出荷
Description<br />The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!<br />Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.<br />Note:This case does<br />NOT<br />include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Raspberry Pi 400 Personal Computer Kit SPARKFUNRaspberry Pi 400 Personal Computer KitSPARKFUN
33,980税込37,378
1個
33日以内出荷
Description<br />The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0424-62
Raspberry Pi 400 Personal Computer Unit Only SPARKFUNRaspberry Pi 400 Personal Computer Unit OnlySPARKFUN
23,980税込26,378
1個
33日以内出荷
Description<br />The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0423-37
SparkFun Qwiic HAT for Raspberry Pi SPARKFUNSparkFun Qwiic HAT for Raspberry PiSPARKFUN
1,798税込1,978
1個
33日以内出荷
Description<br />The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!<br />The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.<br />Note:<br />There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br />Get Started with the SparkFun Qwiic Pi HAT Guide<br />Features<br />4x Qwiic Connection Ports<br />Select GPIO Pins Broken Out<br />Pi Tin Compatibility
アズワン品番67-0422-50
SparkFun Qwiic pHAT v2.0 for Raspberry Pi SPARKFUNSparkFun Qwiic pHAT v2.0 for Raspberry PiSPARKFUN
1,998税込2,198
1個
33日以内出荷
<br />Description<br />The SparkFun Qwiic pHAT V2.0 for Raspberry Pi provides you with the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic pHAT connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy-chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!<br />The Qwiic pHAT V2.0 has four Qwiic connect ports(two on its side and two vertical), all on the same I2C bus. We've also made sure to add a simple 5V screw terminal to power boards that may need more than 3.3V and a general-purpose button(with the option to shut down the Pi with a script). Also updated, the mounting holes found on the board are now spaced to accommodate the typical Qwiic board dimension of 1.0"×1.0". This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header as well as the NVIDIA Jetson Nano and Google Coral.<br />Note<br />When placing a Raspberry Pi and the pHAT in an enclosure(like the Pi Tin), we noticed that the pHAT was not fully inserted in Pi's header pins. For a secure connection, you'll need to add a pair of 1x20 stackable headers to extend the pins to your cart.<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br />Get Started with the SparkFun Qwiic pHAT Guide<br />Features<br />4x Qwiic Connection Ports<br />1x 5V Tolerant Screw Terminal<br />1x General Purpose Button<br />HAT-compatible 40-pin Female Header
アズワン品番67-0422-97
Leopard Imaging Camera - 136 Degree FOV SPARKFUNLeopard Imaging Camera - 136 Degree FOVSPARKFUN
10,980税込12,078
1個
33日以内出荷
<br />Description<br />The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.<br />This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.<br />Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.<br />Features<br />Field of view(FOV):136°<br />Module size:150mm(L)x 25mm(W)<br />Sensor type:Sony IMX219 8.08MP color sensor<br />Active pixels:3280(H)x 2464(V)<br />Image size:Diagonal 4.60mm(Type 1/4.0)<br />F/No:2.0(H136)<br />Focal length:1.58mm(H136)<br />TV distortion:<-15%(H136)<br />Focusing range:30cm - Infinity<br />Lens type:Fixed Focus(M8 lens)<br />Pixel size:1.12um×1.12um<br />Data output interface:CSI-2 MIPI 2-lane<br />IR Cutter Filter:Yes
アズワン品番67-0422-99
SparkFun MicroMod RP2040 Processor SPARKFUNSparkFun MicroMod RP2040 ProcessorSPARKFUN
4,398税込4,838
1個
33日以内出荷
Description<br />The SparkFun MicroMod Pi RP2040 Processor Board is a low-cost, high-performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. With the MicroMod M.2 connector, connecting your MicroMod Pi RP2040 Processor Board is a breeze. Simply match up the key on your processor's beveled edge connector to the key on the M.2 connector and secure it with a screw(included with all Carrier Boards).<br />The RP2040 utilizes dual ARM Cortex-M0+ processors(up to 133MHz):264kB of embedded SRAM in six banks<br />6 dedicated IO for SPI Flash(supporting XIP)<br />30 multifunction GPIO:Dedicated hardware for commonly used peripherals<br />Programmable IO for extended peripheral support<br />Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)<br />USB 1.1 Host/Device functionality<br />The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. The built-in USB can act as both device and host. It has two symmetric cores and high internal bandwidth, making it useful for signal processing and video. While the chip has a large amount of internal RAM, the board includes an additional external flash chip.<br />MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!<br />Get Started with the MicroMod RP2040 Processor Guide<br />Features<br />RP2040 General Features<br />Dual Cortex M0+ processors, up to 133 MHz<br />264 kB of embedded SRAM in 6 banks<br />6 dedicated IO for QSPI flash, supporting execute in place(XIP)<br />30 programmable IO for extended peripheral support<br />SWD interface<br />Timer with 4 alarms<br />Real time counter(RTC)<br />USB 1.1 Host/Device functionality<br />Supported programming languages<br />MicroPython<br />C/C++<br />Specific Peripherals made available on MicroMod RP2040<br />1x USB dedicated for programming and debug(Host capable)<br />2x UARTs<br />2x I2C<br />2x SPI<br />29x GPIO<br />2x Digital Pins<br />3x Analog Pins<br />16x PWM<br />128Mbit/16MB(external)flash memory<br />Status LED<br />VIN Level ADC
アズワン品番67-0423-49
SparkFun Thing Plus - RP2040 SPARKFUNSparkFun Thing Plus - RP2040SPARKFUN
6,698税込7,368
1個
33日以内出荷
Description<br />The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or<br />Feather<br />footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.<br />The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks<br />6 dedicated IO for SPI Flash(supporting XIP)<br />30 multifunction GPIO:Dedicated hardware for commonly used peripherals<br />Programmable IO for extended peripheral support<br />Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)<br />USB 1.1 Host/Device functionality<br />The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br />Get Started With the Thing Plus RP2040 Hookup Guide<br />Features<br />SparkFun Thing Plus - RP2040 Features<br />Raspberry Pi Foundation's RP2040 microcontroller<br />16MB QSPI Flash Memory<br />JTAG PTH Pins<br />Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]<br />Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)<br />Up to eight 2-channel PWM<br />Up to two UARTs<br />Up to two I2C buses<br />Up to two SPI buses<br />USB-C Connector:USB 1.1 Host/Device functionality<br />2-pin JST Connector for a LiPo Battery<br />(not included)<br />500mA charging circuit<br />Qwiic Connector<br />Buttons:Boot<br />Reset<br />LEDs:PWR<br />- Red 3.3V power indicator<br />CHG<br />- Yellow battery charging indicator<br />25<br />- Blue status/test LED(<br />GPIO 25<br />)<br />WS2812<br />- Addressable RGB LED(<br />GPIO 08<br />)<br />Four Mounting Holes:4-40 screw compatible<br />Dimensions:2.3"×0.9"<br />RP2040 General Features<br />Dual Cortex M0+ processors, up to 133 MHz<br />264 kB of embedded SRAM in 6 banks<br />6 dedicated IO for QSPI flash, supporting execute in place(XIP)<br />30 programmable IO for extended peripheral support<br />SWD interface<br />Timer with 4 alarms<br />Real time counter(RTC)<br />USB 1.1 Host/Device functionality<br />Supported programming languages<br />MicroPython<br />C/C++<br />1.<br />Note:<br />GPIO 08<br />is not included in this count, as it passes through the WS2812 addressable RGB LED first.<br />GPIO 07<br />and<br />GPIO 23<br />are counted as a single GPIO because they are tied together.<br />2.<br />Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.
アズワン品番67-0423-56
SparkFun Qwiic pHAT Extension for Raspberry Pi 400 SPARKFUNSparkFun Qwiic pHAT Extension for Raspberry Pi 400SPARKFUN
1,798税込1,978
1個
33日以内出荷
Description<br />The SparkFun Qwiic pHAT Extension for the Raspberry Pi 400 provides you with a quick and easy solution to access all of the 400's GPIO, stack your favorite HAT right-side up, or connect a Qwiic-enabled device to the I2C bus(GND, 3.3V, SDA
アズワン品番67-0423-40

学童・教育用品』には他にこんなカテゴリがあります

 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら