理科/技術/科学工作 :「Surface用」の検索結果
理科・科学の授業では、数多くの学校用品が使われます。たとえば渦電流の実験に必要なネオジウム磁石、磁力線の方向を測定する小型方位磁石などです。電気回路の実験には、スイッチのキットやLED電球などが用いられます。よく利用されているのが、さまざまな組み立てキット。電池を組み込んだレーシングカーや、プリズム・鏡・電球によって光の屈折や反射を体験できる装置もあります。また、鉱物を十数種類集めた標本セットや、分子構造を再現するための分子模型も使用頻度が高い物品です。人体のつくりを学ぶには、キャスターとスタンドがついた人体模型が役立ちます。
特価
本日6月8日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250620
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
商品豆知識
The Xadow Audio integrates a speaker box and a microphone on one single board. The speaker unit is rated at 0.7Watt with an impedance of 8 ohm. Unlike the common cone type speakers、the loudspeaker driver used on the Xadow Audio has a flat surface and is m
仕様●項目1:(Aruduino)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目7:Xadow
アズワン品番67-0462-25
1個
¥2,198
税込¥2,418
33日以内出荷
Features:One of the most frequently used parts in Makeblock platform、Compatible with most makeblock motion and Structure components.。Made from 6061 aluminum extrusion、anodized surface. Excellent strength and twist resistance.。With holes on 16mm increments、can be drilled for 4mm hardware.。Threaded slot enables easy and flexible connection.。Cross-sectional area 8x8mm.。Total number of beams is 10.。Note:。We changed the version of Beam0808、the new version Beams are 8mm shorter than the old version Beams.。Part List:2x Beam 0808-80。2x Beam 0808-128。2x Beam 0808-144。2x Beam 0808-160。2x Beam 0808-192
仕様●項目1:教育用キット●項目2:Beam0808 Robot Pack - Blue
アズワン品番67-0462-48
1個
¥4,898
税込¥5,388
33日以内出荷
。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
アズワン品番67-0462-07
1個
¥2,398
税込¥2,638
33日以内出荷
Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-79
1個
¥9,398
税込¥10,338
33日以内出荷
『学童・教育用品』には他にこんなカテゴリがあります
- 理科/技術/科学工作
- 図工/美術/画材/書道
- 体育/運動会/スポーツイベント用品
- 音楽
- 玩具/おもちゃ
理科/技術/科学工作 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。