理科/技術/科学工作 :「UART USB」の検索結果
理科・科学の授業では、数多くの学校用品が使われます。たとえば渦電流の実験に必要なネオジウム磁石、磁力線の方向を測定する小型方位磁石などです。電気回路の実験には、スイッチのキットやLED電球などが用いられます。よく利用されているのが、さまざまな組み立てキット。電池を組み込んだレーシングカーや、プリズム・鏡・電球によって光の屈折や反射を体験できる装置もあります。また、鉱物を十数種類集めた標本セットや、分子構造を再現するための分子模型も使用頻度が高い物品です。人体のつくりを学ぶには、キャスターとスタンドがついた人体模型が役立ちます。
商品豆知識
GDA-HLU1 is a USB-to-RS485 adapter(automatic data direction control)for all Gicren's standard devices、whose conversion mechanism is "USB <-> UART(FT232RL)<-> RS485(SP485EEN)"、so it can also be used for other general purpose via pin header、such as "USB<->UART"、"USB<->RS485" and "UART<->RS485".。Features:Taking into account security issues、there are only D+ and D- pins connected to SP485EEN. In other words、the front-end circuit and back-end circuit do not share the same ground in the printed circuit board、but it is recommended to connect them manually to avoid excessive common-mode voltage when you are sure the connection is correct.。In addition、the onboard high-quality D-Sub-9Pin-Female、SMT-PH2.0-9Pin、Header-2.54mm-Pitch-9Pin、fuse and selectable matching resistor make this adapter more flexible and reliable.
仕様●項目1:(関連商品)
アズワン品番67-0462-78
1個
¥3,298
税込¥3,628
33日以内出荷
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準)
アズワン品番67-0461-74
1個
¥7,998
税込¥8,798
33日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
¥1,198
税込¥1,318
33日以内出荷
Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-79
1個
¥9,398
税込¥10,338
33日以内出荷
As somebody worry about the price of Seeeduino Stalker will be too high with GPS module、so we separate the GPS module away from stalker .。And to make the GPS module easily to compatible with the existent shield、we use the same pin packaging as XBee wireless module.So you can put the GPS module into the existent shield which compatible with XBee. Also you can use the UartSB to connect the GPS module to USB port、run a software named u-center to analyze the GPS data and to reset the GPS module parameter. Put the GPS Bee on the UartSB、and connect the UartSB to the PC、open the u-center.exe、choose the UartSB port、then you can see the data that GPS module send back、and the software analyze them and show you the specific information、like:time、speed、latitude and longitude、ASL and so on.。Kit is come with a nice Antenna、you can also purchase another Antenna with lager size.。Compatible with all shields、breakout、boards with Xbee standard sockets.。4 pin 2.54mm to 2.0mm Female jumper wire is also available for easy adaption!
仕様●項目1:組込み(完成機能)●項目2:GPS●項目4:GPS
アズワン品番67-0477-04
1個
¥5,898
税込¥6,488
33日以内出荷
。RP2040チップを搭載したマイコンボード。Raspberr Pi財団が開発したマイコンRP2040を搭載し、最大133MHzで動作するSeeeduino XIAOシリーズの開発ボードです。親指ほどの小さなサイズですが、豊富なインターフェースを内蔵し、Arduino、MicroPython、CircuitPythonをフルサポートしています。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:デュアルコアArm Cortex-M0+(最大133MHzで動作するフレキシブルクロック)●ストレージ:SRAM 264KB、オンボードフラッシュ 2MB●I/Oピン:デジタルピン×11、アナログピン×4、PWMピン×11●インターフェース:I2C、UART、SPI、SWDボンディングパッド●電源/ダウンロード:USB Type-C●LED:ユーザーLED×1、電源LED×1、シリアルポートダウンロード用LED×2、RGBLED×1●ボタン:RESETボタン×1、BOOTボタン×1●電源パッド:電池電源用●ソフトウェアの互換性:Micropython、Arduino、CircuitPythonをサポート●回路保護用プロジェクションカバー●サイズ:20×17.5×3.5mm●【用途】●ウェアラブル機器●ラピッドプロトタイピング●DIYキーボード●USBからマルチチャンネルTTL/USBホストモードなどの開発●【セット内容】●XIAO RP2040 ×1●7ピンヘッダー ×2
アズワン品番67-0397-90
1個
¥1,298
税込¥1,428
欠品中
ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード。Seeeduino XIAOは、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに適しています。Arduino IDEと完全に互換性があり
仕様●CPU:ARM Cortex-M0+(SAMD21G18)、最大48MHzで動作●メモリ:256KB Flash、32KB SRAM●I/Oピン:GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1●インターフェース:I2C、UART、SPI●電源およびダウンロード:USB Type-C●LED:ユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2●リセットボタン:2個●パワーパッド:バッテリー電源用●ソフトウェア互換性:Arduino、CircuitPython●サイズ:20mm×17.5mm×6mm●その他:回路保護用カバー●【用途】●ウェアラブルデバイス●ラピッドプロトタイピング●ミニArduinoボードが必要なプロジェクト●自作キーボード●USB開発(USBからマルチチャネルTTL/USBホストモードなど)●複数のモック値を読み取る必要があるシナリオ●※注意:すべてのI/Oピンは3.3Vですので、3.3Vを超えて入力しないでください。入力すると、CPUが損傷する可能性があります
アズワン品番67-0372-19
1個
¥1,598
税込¥1,758
5日以内出荷
『学童・教育用品』には他にこんなカテゴリがあります
- 理科/技術/科学工作
- 図工/美術/画材/書道
- 体育/運動会/スポーツイベント用品
- 音楽
- 玩具/おもちゃ
理科/技術/科学工作 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。