理科/技術/科学工作 :「Wifi」の検索結果
特価
本日8月3日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The WireFree BoosterPack allows you to connect the Wiznet WizFi210 WiFi chip to the LaunchPad. The primary interface for this chip is via serial RS232 commands.。Features。Fits the MSP430/Stellaris LaunchPad.。Current code supports the Stellaris Lau
仕様●項目1:変換基板●項目2:無線ネットワーク、データー通信●項目4:部品実装●項目7:MSP430 LaunchPad●項目8:WizFi210 > MSP430 LaunchPad変換用
アズワン品番67-0462-69
1個
¥1,298
税込¥1,428
33日以内出荷
本質的にImpは、ほとんどすべてのハードウエアデバイスを他のデバイスとインターネットサービスの両方に接続するための簡単で統合された方法を提供します。これは単なるWiFi カードではなく、処理機能が組み込まれたWiFi モジュールでもあります。これは接続の煩わしさを処理する統合プラットフォームであり、メカニズムではなくアプリケーションに集中できます。本品は、Imp001 デバイスに必要な最小限のコンポーネントを備えた非常にシンプルなブレークアウトボードです。
仕様●項目1:(関連商品)
アズワン品番67-0451-53
1個
¥3,398
税込¥3,738
33日以内出荷
。Introduction:The module assessment tool can provide power modules and DB 9 serial interface、users can directly connect with the PC serial port module、and then evaluation module functions. This board developed for EMW3162 WiFi Module.
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:無線ネットワーク、データー通信●項目4:Wi-Fi、BLE●項目8:EMW3162 WiFi Module開発用
アズワン品番67-0462-68
1個
¥5,398
税込¥5,938
33日以内出荷
。Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.。You can run Grove sensor with Lua script language in the NodeMCU firmware.。Features:Compatible with all Grove modules。5 Digital connectors(D3-D8)。1 Analog connectors(A0)。2 I2C sockets。NO SPI socket。UART/D9-D10 connector。Power indicator LED
アズワン品番67-0462-11
1個
¥2,398
税込¥2,638
33日以内出荷
Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-79
1個
¥9,398
税込¥10,338
33日以内出荷
Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
¥1,198
税込¥1,318
33日以内出荷
。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1
アズワン品番67-0476-99
1個
¥2,998
税込¥3,298
33日以内出荷
。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:±;40V
アズワン品番67-0476-27
1個
¥3,298
税込¥3,628
欠品中
USB has become the core of many projects. In my experience I've found it to be troublesome to test USB voltage levels and current usage using a breadboard. They usually consist of holding wires attached to the DMM's test leads、making it difficult to get
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験
アズワン品番67-0461-89
1個
¥2,998
税込¥3,298
33日以内出荷
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL
アズワン品番67-0461-98
1個
¥1,598
税込¥1,758
33日以内出荷
。Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL
アズワン品番67-0462-01
1個
¥1,598
税込¥1,758
33日以内出荷
Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck
仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用
アズワン品番67-0461-81
1個
¥2,398
税込¥2,638
33日以内出荷
ClockTHREEjr、jetzt auf Deutsch! Sie haben gefragt、und wir haben geantwortet. Zum proberieren、haben wir nur 25 gemacht.。Deise ClockTHREEjr Kommt zusammengebaut mit ein schwartze "German_v3 faceplate".。Auch auf English:Clock THREEjr(with black faceplate)。About ClockTHREEjr:ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9'' by 9''IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr is sold assembled with an English faceplate. This is not a kit、but a fully functioning clock ready to hang on your wall. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a kit.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット
アズワン品番67-0461-94
1個
¥39,980
税込¥43,978
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico
アズワン品番67-0462-85
1個
¥6,998
税込¥7,698
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用
アズワン品番67-0461-80
1個
¥1,998
税込¥2,198
33日以内出荷
『学童・教育用品』には他にこんなカテゴリがあります
- 理科/技術/科学工作
- 図工/美術/画材/書道
- 体育/運動会/スポーツイベント用品
- 音楽
- 玩具/おもちゃ
理科/技術/科学工作 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。