オイルレスエアーコンプレッサー22Lタンク和コーポレーション翌々日出荷
「待たせない高速充填。パワフル22Lエアーコンプレッサー」・・・22Lタンクを0.78MPaまで約3分(50Hz)/約2分45秒(60Hz)で充填可能。吐出量は最大173L/minとクラス上位で、DIY、自動車整備、農機具メンテナンスに最適な高速エアーコンプレッサー。
用途短時間でのエア充填が可能なため、公共施設の清掃作業やメンテナンスに最適。夏場の海の家では、浮き輪やビーチボールなどの空気入れ、シャワー設備や送風機のメンテナンスに活躍。高速充填で作業効率を高められるため、イベント現場や繁忙期の現場運営におすすめのエアーコンプレッサー。幅(mm)54質量(kg)18高さ(mm)54奥行(mm)34電源(V)単相100タンク容量(L)22最高使用圧力(MPa)0.78消費電力(W)(50/60Hz)770/860連続使用時間30分速度エアー目安充填:約3分(50Hz)約2分45秒(60Hz)潤滑方式オイルレス吐出口Rc1/4寸法(幅W×奥行D×高さH)(cm)54×34×54騒音レベル(dB(A))82安全弁設定圧力(MPa)約0.86電流(A)(50/60Hz)8.3/8.8空気吐出量(L/min)142/173(50/60Hz)再起動圧力(MPa)約0.59充填圧力(Mpa)0.78モータ種類オイルレスモーター