仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・PiPit(ピピッと)調光タイプ・一般タイプ・10000lmタイプ・白色●Ra83【専用コントローラ】PiPitライコンNQ23111(別売)【専用コントローラ】PiPitライコン(スケジュール機能付)NQ23112(別売)【専用コントローラ】PiPitプラスセパレートセルコンNQ23171Z(別売)【専用コントローラ】PiPitプラスセパレートセルコンNQ23185K(別売)【専用コントローラ】PiPitハンディライコンNK23041(別売)【専用コントローラ】PiPitプラスハンディライコンNK23091(別売)【通信補助器】NK23010(別売)【通信補助器】NK23071(別売)【通信補助器】NK23081(別売)●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.8電圧(V)100~242消費電力(W)56.4制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)158.6光源寿命40000時間(光束維持率85%)光束(Lm)8950RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65