クランプ力(N)140付属品Oリング(P9)×2個材質(本体)AC7A・アルマイト表面処理質量(g)250寸法L(mm)90寸法H(mm)36寸法d(mm)4.5寸法L1(mm)20使用圧力(MPa)0.3~1.0寸法S(mm)2寸法L2(mm)12寸法T(mm)8寸法W(mm)44寸法P(mm)35寸法L3(mm)5寸法L4(mm)20寸法d1(mm)12.2寸法H1(mm)20ねじ径MM4×0.7寸法H2(mm)28寸法P1(mm)53寸法P2(mm)27寸法W1(mm)25寸法W2(mm)S 12寸法S1(mm)9材質(アーム)SCM415・浸炭焼入・無電解ニッケルメッキ寸法L5(mm)4