付属品ボタン電池LR-44×2、ソフトケース×1、取扱説明書×1幅(mm)64高さ(mm)180質量(g)約135奥行(mm)21内径(Φmm)40(クランプCT)、20(接触型CT)電源電源ボタン電池LR-44×2寸法(幅W×高さH×奥行D)(mm)64×180×21機能データホールド、オートパワーオフサンプルレート(回/s)2交流電流(A)クランプCT:30m/300m/30/300、接触型CT:300測定レンジクランプCT:AC 30mA/300mA/30A/300A、接触型CT:AC 300Aクランプ径(Φmm)40CT窓径クランプCT:Φ40mm、接触型CT:Φ20mm確度【交流電流確度】30mA/300mAレンジ:±1.2%rdg±5dgt、30A/300Aレンジ:(0~200A)±1.2%rdg±5dgt、(200~250A)±3.0%rdg±5dgt、(250~300A)±5.0%rdg±5dgt・接触型CT:(1線/2線)±5%、(3線)概略値RoHS指令(10物質対応)対応最小分解能0.01mA