ダミーカメラTAKEX(タケナカエンジニアリング)5日以内出荷
屋内用ボックス型ダミーカメラダミー用レンズ、ダミーケーブル、取付台、ステッカー(H100×W150mm)が付属。単一乾電池により、赤色 LED(正面左下)が点滅します。※乾電池は付属しておりません屋内の天井面、壁面に取付け可能。カメラ取付台は、2軸可動に対応。
付属品取付ホルダー1台、取付台固定ネジ3本、アンカー3本、取扱説明書1枚、ダミーケーブル1本、プラスドライバー1本、ステッカー1枚(100mm×150mm)形状ボックス型質量(g)約490(カメラ、レンズ、カメラ取付け台。乾電池は除く)外形寸法(mm)W63×H63.5×D148(レンズ含む)電源(V)DC1.5(単一形乾電池)極性ありレンズ装着:ダミーレンズ(レンズコード有り仕様)使用周囲温度(℃)-10~+50(結露なきこと)電源表示灯赤色LED点滅可(正面の左下)使用場所屋内用(天井、壁面)