仕様傾斜アラーム:約±3°でレーザー光点滅付属品収納ケース、レーザーゴーグル(GLG1)、ACアダプター、単3形アルカリ乾電池×4本(モニター用)、ゴムキャップ×3(滑りやすい現場や内装床材を傷つけるおそれがある場合にご使用ください)質量(kg)約1.0(電池含む)電源単3アルカリ乾電池または充電池4本、ACアダプター本体寸法(mm)113×113×173光源可視光半導体レーザー自動補正範囲約±3°制動方式磁気制動方式防塵・防滴IP54ライン幅(mm)約2/5mレーザークラス2(JIS C 6802:2014)レーザー波長(nm)520(緑色)、地墨650(赤色)精度(mm/m)±1/10使用場所屋外対応作業範囲(m)屋内モード約10/屋外モード約25(受光器使用時)光出力(mW)1以下回転角度(°)本体:360、全周にわたって微調整可動作温度範囲(℃)-10~40連続点灯時間(時間)全点灯時:約6.5(乾電池使用時)レーザー光色たちライン、水平ライン、地墨点
仕様傾斜アラーム:約±3°でレーザー光点滅付属品収納ケース、レーザーゴーグル(GLG1)、ACアダプター、単3形アルカリ乾電池×4本(モニター用)、ゴムキャップ×3(滑りやすい現場や内装床材を傷つけるおそれがある場合にご使用ください)質量(kg)約1.0(電池含む)電源単3アルカリ乾電池または充電池4本、ACアダプター本体寸法(mm)113×113×173光源可視光半導体レーザー自動補正範囲約±3°制動方式磁気制動方式防塵・防滴IP54ライン幅(mm)約2/5mレーザークラス2(JIS C 6802:2014)レーザー波長(nm)520(緑色)、地墨650(赤色)精度(mm/m)±1/10使用場所屋外対応作業範囲(m)屋内モード約10/屋外モード約25(受光器使用時)光出力(mW)1以下回転角度(°)本体:360、全周にわたって微調整可動作温度範囲(℃)-10~40連続点灯時間(時間)全点灯時:約6.5(乾電池使用時)レーザー光色たちライン、水平ライン、地墨点
付属品収納ケース、レーザーゴーグル(GLG1)、リチウムイオン充電池(LTB-3)、充電器(LBC-2)、単3形アルカリ乾電池×4本(モニター用)、ゴムキャップ×3(滑りやすい現場や内装床材を傷つけるおそれがある場合にご使用ください)質量(kg)約0.97電源リチウムイオン充電池または単3アルカリ乾電池4本または充電器本体寸法(mm)122×115×195精度±1mm/10m直角精度90°±0.012°機能約±2.5°でレーザー光点滅光源可視光半導体レーザー電池寿命(通常使用で約)連続約2.5時間波長(nm)520nm(緑色)、地墨650nm(赤色)自動補正範囲約±2.5°受信可能距離約1.5m~25m(専用レシーバー)制動方式磁気制動方式ライン幅(5m地点)約2mm防塵防水性能IP54光出力1mW以下設置場所屋外対応無償補償期間1年(盗難・火災補償)レーザークラス2(JIS C 6802:2014)作業範囲(m)約10m(屋内モード)、約25m(屋外モード・受光器使用時)回転微調整範囲(°)360(全周にわたって微調整可)動作温度範囲(℃)-10℃~+40℃
付属品収納ケース、レーザーゴーグル(GLG1)、リチウムイオン充電池(LTB-3)、充電器(LBC-2)、単3形アルカリ乾電池×4本(モニター用)、ゴムキャップ×3(滑りやすい現場や内装床材を傷つけるおそれがある場合にご使用ください)質量(kg)約0.97(電池含む)電源リチウムイオン充電池または単3アルカリ乾電池4本または充電器本体寸法(mm)122×115×195精度±1mm/10m直角精度90°±0.012°機能約±2.5°以上でレーザー光点滅およびアラーム音光源可視光半導体レーザー電池寿命(通常使用で約)連続約1.5時間波長(nm)520nm(緑色)、地墨650nm(赤色)自動補正範囲約±2.5°受信可能距離約1.5m~25m(専用レシーバー)制動方式磁気制動方式ライン幅(5m地点)約2mm防塵防水性能IP54光出力1mW以下設置場所屋外対応無償補償期間1年(盗難・火災補償)レーザークラス2(JIS C 6802:2014)作業範囲(m)約10m(屋内モード)、約25m(屋外モード・受光器使用時)回転微調整範囲(°)360(全周にわたって微調整可)動作温度範囲(℃)-10℃~+40℃