用途KDM30-αマルチワイヤレスの無線グループは親機(受信器)と、最大32台まで子機(KDM30-αマルチワイヤレス本体)で構成されます。無線グループは親機1台で1グループを形成し、グループ内の子機には、親機と同じグループIDと個別の端末IDを設定することで、データ通信を可能にします。また、親機と子機の距離が遠い場合やノイズ等の影響により受信感度が低い場合は、中継器を設置することも可能です。詳しくはお問合せください。仕様接続数(子機):最大32台(サンプリング時間3分以上)寸法(mm)約23.5×62使用温度範囲(℃)0~40電源USB駆動(5V) TypeA周波数帯域(MHz)無線:920使用環境湿度(%)~85RH (結露 なきこと)RoHS指令(10物質対応)対応