質量(kg)0.8タイプ配光角:中角周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)17.5(100V)/17.1(200V)/17.1(242V)相関色温度(K)3000平均演色評価数(Ra)83保護等級IP20エネルギー消費効率(Lm/W)140(100V)/143.2(200V)/143.2(242V)付加機能SL端子台/送り端子台付幅W(mm)器具幅:169入力電流(mA)178(100V)/88(200V)/74(242V)光束(Lm)器具光束:2450埋め込み寸法(mm)Φ150光色電球色調光方式調光不可グリーン購入法適合点灯時間光束維持時間:40000時間(光束維持率85%)遮光(°)15