1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mm RoHS指令(10物質対応)対応
1袋(50個)
10,980 税込12,078
7日以内出荷

『結束バンド/結束工具/固定具』には他にこんなカテゴリがあります

おすすめ人気ランキング