マウントベース(結束バンド固定具) :「c」の検索結果
特価
本日9月13日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250919
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性
RoHS指令(10物質対応)対応
1袋(100個)
¥5,598
税込¥6,158
7日以内出荷
『結束バンド/結束工具/固定具』には他にこんなカテゴリがあります
- マウントベース(結束バンド固定具)
- ケーブルタイ/結束バンド
- 結束工具
マウントベース(結束バンド固定具) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。