アングルノッチャー亀倉精機5日以内出荷
電動油圧ポンプを内蔵して単独作業が可能出力UPにより余裕の作業。耐久性も向上(メーカー比25%UP小型軽量設計で移動が簡単。現場作業に最適です。
用途各種ノッチング加工に使用アングル材でブラケット、型枠製作が可能切断能力(mm)鉄工鋼材(SS400)75×t6、ステンレス(SUS304)50×t6/90°Vノッチ、45°カット、コーナーカット、スミ落し、フラットバーカット出力(kN[tonf])245[25]電源(V)AC100 単相50/60Hz定格消費電力(W)980付属品フットスイッチ、スパナ加工時間(秒)約7質量(kg)34長さ(mm)250幅(mm)345高さ(mm)360RoHS指令(10物質対応)対応