AUREX LEDライト付きポケットラジオ東芝6日以内出荷
いざという時にも安心の長時間LEDライトを搭載したポケットラジオです。乾電池だけでなくUSB充電もでき使い便利且つ安心。同梱の充電式ニッケル水素電池なら、イヤホン使FM受信で約32時間、AMで約38時間動作します。デカ文字液晶パネルを採用しており、周波数や時刻が見やすくなっています。※本製品は日本国内用に設計されており海外での使用はできません。またアフターサービスもできません。
仕様【ラジオ部】受信周波数:FM:76.0~108.0MHz AM:522~1,710kHz、FM10局AM10局までプリセット選局可、目覚まし機能、【電池持続時間(時間)】東芝アルカリ乾電池(単4形乾電池×2本)(別売):イヤホン使用時=FM受信:約43・AM受信:約47、内蔵スピーカー使用時=FM受信:約39・AM受信:約42付属品ステレオイヤホン、イヤーピース(S/M/L※Mはイヤホン装着済み)各1ペア、単4東芝充電ニッケル水素電池×2、USB充電ケーブル(1m)、保証書付き取扱説明書寸法(mm)幅55×高さ91×奥行14(突起部含まず)色ブラック質量(g)約75(ニッケル水素電池含む)、51(乾電池含まず)電源(V)DC3(単4形充電式ニッケル水素電池×2本/単4形乾電池2本)スピーカーΦ2.7cm(8Ω)×1入出力端子イヤホン出力:Φ3.5mmステレオミニジャック、USB入力:USBType-C(充電用5V)最大出力(mW)【実用】80