ビデオ延長器ATEN3日以内出荷
VE66DTHは、HDMIポート搭載のDante対応6入力/6出力オーディオインターフェースです。Audinate社の高い人気を誇るオーディオネットワーキングソリューションであるDanteTMに対応したVE66DTHは、標準のIPネットワークを介して、非圧縮の限りなくゼロに近い低レイテンシーデジタルオーディオ信号を配信できます。
Danteネットワークオーディオインターフェース対応-非圧縮のマルチチャンネルデジタルメディアを標準的なイーサネットネットワークを介して正確に同期し、かつ低レイテンシーで伝送最大6チャンネルのバランスモノオーディオライン/マイク入力信号をDante対応オーディオシステムに統合し、ダイナミックマイクとコンデンサーマイクの両方をサポート48Vファンタム電源をダイナミックマイクおよびコンデンサーマイクに対して供給AES67対応セットアップや使用方法が簡単-ユーザーは「DanteController」を使用して簡単な設定が可能最大6チャンネルのライン出力をDanteネットワークからオーディオシステムへと伝送HDMI2.0対応、HDCP2.2準拠※HDMI信号のオーディオエンベデッド機能およびオーディオディエンベデッド機能に対応PoE(PoweroverEthernet)対応-電源は互換性のあるPSE対応デバイス※によってイーサネットケーブル経由で供給※HDMI入出力の場合、オーディオが2chのみに制限されます。
仕様【オーディオ】フォーマット非圧縮、24ビット、44.1/48/88.2/96kHzから選択、レイテンシー:デターミニスティック(Deterministic)、ユーザー選択に依存:1.0ms(デフォルト)、周波数応答:20Hz~20KHz、+/-0.3dB、THD+ノイズ:<-65dB(0.1%)(1KHz、1Vrms@0dBV)、S/N:>80dB(1KHz、1Vrms@0dBV)、クロストーク:<-50dB(15KHz、1Vrms@0dBV)・入力8オーディオチャネル(アナログ入力×6&HDMIステレオオーディオ×1)・出力8オーディオチャネル(アナログ出力×6&HDMIステレオオーディオ(HDMI/Danteからエンベデッド)×1)適合ビデオコンバーターVC985、VC986、VC180、VC182、VC480、VC812、VC840・ビデオマトリックススイッチャーVM7814、VM8814、VM0808HA、VM0404HA・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS0801HB、VS381、VS481B、VS482・アクセサリーVK-RMK1Uセット内容5極ターミナルブロック×6、フットパッド×4、マウントキット×1、電源アダプター×1、クイックスタートガイド×1スイッチビデオ出力ポート選択スライドスイッチ×1-HDMI出力オーディオ選択(HDMI入力/Dante/OFF)・リセットプッシュボタン×1・電源スライドスイッチ×6-マイク入力のファンタム電源(ON/OFF)・選択スライドスイッチ×6-マイク入力のプリアンプ(ON/OFF)出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ωケース質量(kg)0.85(1.87lb)消費電力DC5V:8.9W:41BTU、POE:11.1W:52BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離1.8m制御イーサネットRJ-45メス×1(Silver)※Dante経由コネクタユニット間DC電源ジャック×1(Black)またはRJ-45メス×1(Silver)PoE・電源RJ-45メス×1※Dante経由関連部品ビデオエクステンダー(IIPタイプ)VE8952R、VE8952T、VE8900R、VE8900T、VE8950R、VE8950T保管温度範囲(℃)-20~60ケース寸法(幅×奥行×高さ)(mm)174.2×154.9×28.8RoHS指令(10物質対応)対応動作温度範囲(℃)0~40ビデオ仕様最大解像度4096×2160/3840×2160@60Hz(4:4:4)・規格準拠HDMI2.0(3D、DeepColor、4K、HDR)、HDCP2.2互換オーディオ入力【インターフェース】ライン/マイク入力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス、・インピーダンス:アンバランス>6.8kΩ、バランス>13.6kΩ・最大レベル:0dBV(1Vrms)・マイクプリアンプ:+40dB、バランス・ファンタム電源:+48V、10mA・HDMI入力:HDMIステレオオーディオオーディオ出力【インターフェース】ライン出力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス・インピーダンス:アンバランス50Ω、バランス100Ω・最大レベル:0dBV(1Vrms)・HDMI出力:HDMIステレオオーディオ使用湿度範囲(%RH)0~80(結露なきこと)
ビデオ延長器ATEN3日以内出荷
メディア分配ソリューション対応デバイス(VS1204T/VS1208T、VE170T/VE170R/VE170RQ)用のレシーバー10段階カスケード接続対応※ツイストペアケーブルを使用して、信号を最大150mまで延長することが可能※解像度-最大1920×1200@60Hz(30m)、1600×1200@60Hz(100m)、1280×1024@60Hz(150m)オーディオ対応(モノラル)手動で延長距離に応じたゲイン調節/補正の調整が可能8KV/15KVESD保護ラックマウント対応マウント規格VESAFDMI準拠※長距離伝送の場合、メーカーCat5eケーブル、STPケーブルの使用を推奨致します。
用途VE172Rはメディア分配ソリューション対応デバイス(VS1204T/VS1208T、VE170T/VE170R/VE170RQ)用のレシーバーです。セット内容電源アダプター×1、ラックマウントキット×1、ユーザーガイド×1スイッチビデオゲイン調節ロータリーディップスイッチ×2電源電源アダプター型番:0AD8-0605-09MG、入力:AC100~240V50/60Hz、出力:DC5.3V0.94Aケース質量(kg)0.24(0.53lb)消費電力DC5.3V:2.29W:11BTU材質(ケース)メタル入力【ビデオ】インターフェースD-Sub15ピンメス×1・インピーダンス75Ω動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45×2・電源DC電源ジャック×1アズワン品番64-8303-72ケース寸法(幅×奥行×高さ)(mm)128×91×23最大延長(m)150(ツイストペアケーブル使用時)RoHS指令(10物質対応)対応ビデオ仕様解像度/距離1920×1200(30m)、1280×1024(150m)・最大バンド幅300MHz互換品番VS1204T、VS1208T、VE170T、VE170R、VE170RQオーディオ出力インターフェースモノラルミニジャック×1
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89、KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、KE9952T用フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.15(2.53lb)消費電力DC48V:11.88W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1(Black、PoE)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9952R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89・KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.27(2.8lb)消費電力DC48V:10.04W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9952T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、電源アダプター×1、電源コード×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.12(2.47lb)消費電力DC5V:9.51W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9950R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター×1、電源コード×1、クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.24消費電力DC5V:8.03W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9950T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応DisplayPort1.2、HDCP1.3準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1管理EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザ権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE9900STは、PCのコンソール(USBキーボード/マウス・DisplayPortモニター)をイントラネット経由で延長できるDisplayPort対応のスリムタイプIP-KVMトランスミッターです。本製品を導入することでコンピューターをワークステーションから隔離し、安全で温度管理された環境に設置することが可能となります。またKEシリーズ製品※と互換性があり、他のKEレシーバーと組み合わせて使用し、コスト削減を図ることが可能です。仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1(2m)、USB2.0Type-A→Type-Bケーブル×1(1.8m)、電源アダプター×1、マウントキット×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.65(1.43lb)消費電力DC5V:4.75W:22BTU、POE:6.97W:33BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:Displayportメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×13極式ターミナルブロック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29RoHS指令(10物質対応)対応接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVM管理ソフトウェアCCKM・DisplayPortケーブル2L-7D04DP、2L-7D03DP-1
KVM延長器ATEN3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応USBバーチャルメディア対応HDMI、HDCP1.4準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。管理イントラネットを経由してリモートからコンピューターにアクセス可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900STはコンピューターからのHDMIビデオ入力に、KE8900SRはHDMIモニター出力にそれぞれ対応。最大解像度1920×1200の映像信号をロスが極めて少ないビデオ圧縮品質で、遅延を最小限に抑えて伝送します。仕様【エミュレーション】キーボード/マウスUSBセット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.65(1.43lb)消費電力DC5V:4.3W:20BTU、POE:6.61W:31BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1、3極式ターミナルブロック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29RoHS指令(10物質対応)対応接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVMエクステンダーKE8900SR・KVM管理ソフトウェアCCKM
KVM延長器ATEN3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応USBバーチャルメディア対応HDMI、HDCP1.4準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。管理イントラネットを経由してリモートからコンピューターにアクセス可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900Sは、PCのコンソール(USBキーボード/マウス・HDMIモニター)をイントラネット経由で延長できるHDMI対応のスリムタイプIP-KVMエクステンダーです。仕様【エミュレーション】キーボード/マウスUSBセット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.64(1.41lb)消費電力DC5V:4.35W:46BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×2(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29RoHS指令(10物質対応)対応接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT、KE6900AiT、KE8900ST・KVM管理ソフトウェアCCKM
KVM延長器ATEN3日以内出荷
KE6940AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6940AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50°Cまで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)-管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、DVI-Dケーブル(1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.18消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6922R/KE6920R/KE6940AR/KE6900AR/KE6912R/KE6910R/KE9952R/KE9950R/KE8900SR/KE8952R/KE8950R/KE6940R/KE6900R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D05U/2L-7D03U/2L-7D02U/2L-7D03UI/2L-7D02UI、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G、UC10KM
ビデオ延長器ATEN当日出荷
DVIソースとDVI対応ディスプレイ間の距離を延長します。
ツイストペアケーブルを使用して、トランスミッター/レシーバーの各ユニットを接続します。
ホームエンターテインメントシステム、銀行、監視システム、屋外用マルチメディアディスプレイ、空港、金融機関での導入に最適です。
スマートビデオディスプレイ - 出力用デバイスの対応解像度に合わせて画質を最適化します。
用途映像信号の延長に最大延長(m)20付属品ユーザーガイド×1質量(kg)0.05寸法(幅W×高さH×奥行D)(mm)41×57×22最大解像度1080p(15m)、 1080i(20m)周囲環境動作時/0~50度、保管時/-20~60度コネクタ【R】DVI-D オス×1、【T】DVI-D オス×1アズワン品番64-8302-83RoHS指令(10物質対応)対応インピーダンス(Ω)(入力/出力)100接続台数【T】デバイス:1伝送速度(Gbps)4.95準拠HDCP
『パソコン/周辺機器』には他にこんなカテゴリがあります