ビデオ延長器ATEN3日以内出荷
True4K信号を単体で最大5mまで延長送信DisplayPort1.2a、HDCP2.2準拠解像度-最大True4K、4096x2160@60Hz(4:4:4)HDR対応True4K解像度で最大3段階カスケード接続が可能(最大20m)バスパワー対応(単体使用の場合はソースデバイスからの給電が可能)プラグアンドプレイラックマウント対応※信号の品質はケーブルの品質や延長距離に依存します。
用途VB905は、True4K解像度※のDisplayPort信号を増幅し、単体で最大5mまで送信距離を延長できるリピーターです。セット内容電源アダプター×1、クイックスタートガイド×1電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください規格True4K、HDR出力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4,096×2,160@60Hz(4:4:4)ケース質量(kg)0.05(0.11lb)消費電力DC5V:0.937W:4BTU材質(ケース)メタル入力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4096×2160@60Hz(4:4:4)最大解像度4096×2160 @ 60Hz (4:4:4)動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタ電源電源ジャック×1ケース寸法(幅×奥行×高さ)(mm)353×584×206最大延長(m)5(True4K信号単体時)RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度21.6Gpbs(5.4Gbps/レーン)・規格準拠DP1.2a、HDCP2.2・解像度/距離最大4096×2160@60Hz(4:4:4)準拠DisplayPort1.2a、HDCP2.2互換品番ビデオエクステンダーVE901/VE901R/VE901T・ビデオ分配器/ビデオ延長分配器VS192/VS1912、【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DP
『パソコン/周辺機器』には他にこんなカテゴリがあります
有線光学式マウススリーアールソリューション税込¥1,758¥1,598