仕様絞り・明るさ・コントラスト:自動調整セット内容カメラ本体、取扱説明書、保証書質量(g)314(台座含む)ケーブル長(m)3対応OSWindows11、10、8.1、8、7、macOS 11.2、10.12~10.15寸法(幅W×奥行D×高さH)(mm)約93.5×37×193(カメラ正面時)レンズF2.1 f=1.1センサーCMOSインターフェースUSB2.0 タイプCコネクタ(Aコネクタ変換アダプタ付き)解像度ビデオ解像度:180°分割モード(180x2): 1920 x 540360°パノラマモード: 1920 x 270360°パノラマ+1画面モード:1920 x 270 、1920 x 810。360°パノラマ+2画面モード:1920 x 270、 1920 x 810。正面90°モード:1920 x 1080正面120°モード:1920 x 1080動作環境Intel(R) Core(TM) i3 1.2GHzと同等以上メインメモリ:1GB以上HDD空き容量:1GB以上ホワイトバランス自動フォーカス固定画素数200万画素フレームレート30fps画角180°分割モード(180x2): 1920 x 540 180°(水平)・60°(垂直)360°パノラマモード: 1920 x 270 360°(水平)・ 60°(垂直)360°パノラマ+1画面モード:1920 x 270、360°(水平)・53°(垂直)、1920 x 810 120°(水平)・53°(垂直)360°パノラマ+2画面モード:1920 x 270 180°(水平)・60°(垂直)、 1920 x 810 60°(水平)・53°(垂直)正面90°モード:1920 x 1080、90°(水平ビデオフォーマットMJPEG内蔵マイクあり