仕様AutoMDI/MDI-X:対応、PoE対応ポート出力:【af規格】15.4W/1ポート(最大)、【at規格】30W/1ポート(最大)、MACアドレステーブル:2Kセット内容製品本体×1、取扱説明書(保証書)×1、防水コネクタ×2(本体へ取付済)ポート数1ポート消費電力(W)約1.5寸法(幅W×奥行D×高さH)(mm)105×29.2×29.2準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX)、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、PoE受電ポート/IEEE802.3af/at/bt(90W)、PoE給電ポート/IEEE802.3af/at(30W)、※本製品自体の消費電力、LANケーブル上での電力低下影響により入力電力に対し供給可能電力が低下します。そのためIEEE802.3af/atの規格値を若干下回りますが動作対応はします。バッファメモリ3Mbytes(各ポートに動的割当て)動作環境温度/‐10~50℃、湿度/10~90%(結露なきこと)防塵防水性能IP67適合ケーブル【LANケーブル】カテゴリ5e/6/6Aストレートケーブルで24AWG以上の太さのもの(PoE対応であること)※コネクタ直径13mm以下のLANケーブルであること。※ラッチカバー付きコネクタの場合、ラッチカバーの切ってのご使用を推奨推奨ケーブル(サンワサプライ製)KB-T6POEシリーズ(22AWG)KB-T6TSシリーズ(23AWG)KB-T5Tシリーズ(24AWG)など通信機能フルデュプレックス/ハーフデュプレックス保管環境温度/-40~70℃、湿度/5~90%(結露なきこと)伝送速度(Mbps)最大1000(1000BASE-T)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応ジャンボフレーム対応スイッチング方式Store&ForwardRoHS指令(10物質対応)対応ポート【入力側】IEEE802.3af/at/bt、1000BASE-T/100BASE-TX/10BASE-T(RJ-45)、AUTO-MDIX ×1ポート【出力側】IEEE802.3af/at、1000BASE-T/100BASE-TX/10BASE-T(RJ-45)、AUTO-MDIX ×1ポートアクセス方式CSMA/CD給電方式PoE:Alternative A最大パケット転送能力(Mpps)2.97PoE対応対応