セット内容製品本体×1、取扱説明書(保証書)×1、クランプナット×3、シーリングリング×3、シーリングカバー×3、壁掛けネジ×4、アンカー×4、グランドアース線×1、スパナ×1色シルバー質量(g)約372規格IEEE802.3(10BASE-T)/IEEE802.3u(100BASE-TX )/IEEE802.3ab(1000BASE-T)/IEEE802.3x(Flow control for Full-Duplex)【PoE受電ポート】IEEE802.3af/at/bt(90W)、【PoE給電ポート】IEEE802.3af/at(30W)ポート数IN×1、OUT×2コネクタ形状RJ-45寸法(幅W×奥行D×高さH)(mm)150×72.94×43.8最大消費電力(W)0.7通信方式フルデュプレックス/ハーフデュプレックスインターフェース1000BASE-T/100BASE-TX/10BASE-Tバッファメモリ128Kbytes(各ポートに動的割当て)動作環境動作時/温度-20~60℃、湿度5~90%(結露なきこと)・保管時/温度-40~80℃、湿度10~90%(結露なきこと)最大延長(m)100伝送速度(Mbps)1000(1000BASE-T)MACアドレス登録数2Kフィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)スイッチング方式Store&Forwardポート【入力側】IEEE802.3af/at/bt、1000BASE-T/100BASE-TX/10BASE-T(RJ-45)AUTO-MDIX ×1ポート、【出力側】IEEE802.3af/at、1000BASE-T/100BASE-TX/10BASE-T(RJ-45)AUTO-MDIX ×2ポートアクセス方式CSMA/CD給電方式PoE:Alternative A最大パケット転送能力(Mpps)4.46ESD保護6000VDC(イーサネットESD保護をサポート)防水IP67PoE対応af規格15.4W/1ポート(最大)、at規格30W/1ポート(最大)