4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●接続方向: ライトアングル●オス/メス: メス●極数: 20●行数: 2●ピッチ: 0.635mm●実装タイプ: 表面実装●結線方法: はんだ●表面処理:コンタクト: ニッケルに金めっき、ニッケルにスズめっき●コンタクト材質: リン青銅●定格電流: 1.7A●定格電圧: 195 V ac●ハウジング材質: 液晶ポリマー●シリーズ: MEC6-RA●深さ: 7.4mm●Samtec 0.635mm MEC6 Series PCB Micro Edge Card Sockets. 0.635mm MEC6 series PCB micro edge card sockets with standard PCB alignment pins and a double row design that accepts up to 140 gold plated contacts. These 0.635mm MEC6 series micro edge card socket connectors are available as PCB vertical mount and PCB right angle mounting options and accept 1.60mm thick cards. The 0.635mm MEC6 vertical micro edge card sockets have an 8.65mm stack height. RoHS指令(10物質対応)対応
1袋(2個)
1,598 税込1,758
7日以内出荷

仕様●接続方向: ストレート●オス/メス: メス●極数: 40●行数: 2●ピッチ: 2mm●実装タイプ: 表面実装●結線方法: はんだ●表面処理:コンタクト: ニッケルに金めっき、ニッケルにスズめっき●コンタクト材質: ベリリウム銅●定格電流: 3.5A●施錠方法: あり●定格電圧: 238 V ac●ハウジング材質: 黒色液晶ポリマー●シリーズ: MEC2●動作温度 Max: +125℃●Samtec 2.00mm MEC2 Series Micro Edge Card Sockets. 2.00mm MEC2 series PCB micro edge card sockets that offer a 28+ Gbps solution with a double row design that accepts up to 100 polarized gold plated contacts. These 2.00mm MEC2 series micro edge card socket connectors are PCB vertical mounting with PCB alignment pins and accept both 1.60mm and 2.36mm thick cards. In addition these 2.00mm MEC2 micro edge card sockets have a weld tab option which is standard on 2.36mm card thicknesses and optional on 1.60mm card thicknesses. RoHS指令(10物質対応)対応
1袋(2個)
2,298 税込2,528
7日以内出荷

仕様●接続方向: ストレート●オス/メス: メス●極数: 60●行数: 2●ピッチ: 2mm●実装タイプ: 表面実装●結線方法: はんだ●表面処理:コンタクト: ニッケルに金めっき、ニッケルにスズめっき●コンタクト材質: ベリリウム銅●定格電流: 3.5A●施錠方法: あり●定格電圧: 238 V ac●ハウジング材質: 黒色液晶ポリマー●シリーズ: MEC2●動作温度 Min: -55℃●Samtec 2.00mm MEC2 Series Micro Edge Card Sockets. 2.00mm MEC2 series PCB micro edge card sockets that offer a 28+ Gbps solution with a double row design that accepts up to 100 polarized gold plated contacts. These 2.00mm MEC2 series micro edge card socket connectors are PCB vertical mounting with PCB alignment pins and accept both 1.60mm and 2.36mm thick cards. In addition these 2.00mm MEC2 micro edge card sockets have a weld tab option which is standard on 2.36mm card thicknesses and optional on 1.60mm card thicknesses. RoHS指令(10物質対応)対応
1袋(2個)
2,298 税込2,528
7日以内出荷

仕様●接続方向: ストレート●オス/メス: メス●極数: 16●行数: 2●ピッチ: 2mm●実装タイプ: 表面実装●結線方法: はんだ●表面処理:コンタクト: ニッケルに金めっき、ニッケルにスズめっき●コンタクト材質: ベリリウム銅●定格電流: 3.5A●施錠方法: あり●定格電圧: 238 V ac●ハウジング材質: 黒色液晶ポリマー●シリーズ: MEC2●深さ: 8.5mm●Samtec 2.00mm MEC2 Series Micro Edge Card Sockets. 2.00mm MEC2 series PCB micro edge card sockets that offer a 28+ Gbps solution with a double row design that accepts up to 100 polarized gold plated contacts. These 2.00mm MEC2 series micro edge card socket connectors are PCB vertical mounting with PCB alignment pins and accept both 1.60mm and 2.36mm thick cards. In addition these 2.00mm MEC2 micro edge card sockets have a weld tab option which is standard on 2.36mm card thicknesses and optional on 1.60mm card thicknesses. RoHS指令(10物質対応)対応
1袋(2個)
1,898 税込2,088
7日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります