受動部品 :「Surface用」の検索結果
特価
本日12月14日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
仕様●パッケージタイプ : DPAK (TO-252)●実装タイプ : 表面実装●ピン数 : 3●最大パワー消費 : 15 W●トランジスタ構成 : シングル●動作温度 Max : +150 ℃mm●高さ : 2.17mm●The device is manufactured in Planar technology with ”;Base Island”; layout. The resulting transistor shows exceptional high gain performance coupled with very low saturation voltage.This device is qualified for automotive application High current gain characteristic Very low collector to emitter saturation voltage Surface-mounting DPAK (TO-252) power package in tape& reel (suffix ”;T4) Fast-switching speed Applications CCFL drivers Voltage regulators Relay drivers High efficiency, low voltage, switching applications
RoHS指令(10物質対応)対応
1袋(25個)
¥1,798
税込¥1,978
7日以内出荷
仕様●パッケージタイプ : SOT-223●実装タイプ : 表面実装●ピン数 : 3●最大パワー消費 : 1.6 W●トランジスタ構成 : シングル●幅 : 3.7mm●高さ : 1.8mm●The device in manufactured in low voltage PNP planar technology by using a ”;Base Island”; layout. The resulting transistor shows exceptional high gain performance coupled with very low saturation voltage.Very low collector to emitter saturation voltage 3A continuous collector current DC current gain, hFE >100 SOT-223 plastic package for surface mounting circuits in tape and reel packing 40 V breakdown voltage V(BR)CER Applications Power management in portable equipment Voltage regulation in bias supply circuits Switching regulator in battery charger applications Heavy load driver
RoHS指令(10物質対応)対応
1セット(1000個)
¥41,980
税込¥46,178
7日以内出荷
仕様●定格平均オン電流 : 16A●実装タイプ : 表面実装●パッケージタイプ : D2PAK●サージ電流レーティング : 168A●ピン数 : 3●繰返しピーク順方向抑止電圧 : 600V●最大保持電流 : 35mA●寸法 : 10.28×9.35×4.37mm●長さ : 10.28mm●幅 : 9.35mm●高さ : 4.37mm●動作温度 Min : -40 ℃●Available in through-hole or surface mount packages, the T1635H and T1650H Triac series are suitable for general purpose mains power ac switching. By using an internal ceramic pad, the T16xxH-6I provides voltage insulation (rated at 2500 V rms).Medium current Triac 150 ℃ max. Tjturn-off commutation Low thermal resistance with clip bonding Very high 3 quadrants commutation capability Applications Especially designed to operate in high power density or universal motor applications such as vacuum cleaner and washing machine drum motor, these 16 A Triacs provide a very high switching capability up to junction temperatures of 150 ℃ The heatsink can be reduced, compared to traditional Triacs, according to the high performance at given junction temperatures
RoHS指令(10物質対応)対応
1袋(5個)
¥1,398
税込¥1,538
7日以内出荷
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品
受動部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。