仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:68μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:25mΩ●リード間隔:3.1mm●許容差:±20%●長さ:10.5mm●動作温度 Max:+125℃●寸法:8 x 10.5mm●シリーズ:ZT●電解質の種類:ソリッド●極性あり:極性アズワン品番65-6967-02
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:33μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:32mΩ●リード間隔:3.1mm●許容差:±20%●長さ:10.5mm●動作温度 Max:+125℃●寸法:8 x 10.5mm●シリーズ:ZT●電解質の種類:ソリッド●寿命:4000hアズワン品番65-6967-16
仕様●テクノロジー:ポリマー●静電容量:220μF●電圧:35V●等価直列抵抗:27mΩ●リード間隔:3.1mm●許容差:±20%●長さ:10.2mm●動作温度 Max:+125℃●寸法:8 (Dia) x 10.2mm●シリーズ:ZKU●リップル電流:2000mArmsアズワン品番65-7095-90
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:150μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:22mΩ●リード間隔:4.6mm●許容差:±20%●長さ:10.5mm●動作温度 Max:+125℃●寸法:8 x 10.5mm●シリーズ:ZT●電解質の種類:ソリッド●リップル電流:2.9Aアズワン品番65-6971-95
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:220μF●電圧:25V dc●実装タイプ:表面実装●等価直列抵抗:22mΩ●リード間隔:3.1mm●許容差:±20%●長さ:10.5mm●動作温度 Max:+125℃●寸法:8 x 10.5mm●シリーズ:ZT●電解質の種類:ソリッド●寿命:4000hアズワン品番65-6966-15
仕様●インダクタンス:22 μH●最大直流電流:4.8A●パッケージ/ケース:0854●長さ:8.5mm●奥行き:8mm●高さ:5.4mm●寸法:8.5 x 8 x 5.4mm●許容差:±20%●最大直流抵抗:70mΩ●シリーズ:ETQP5M●コア材料:金属複合材●動作温度 Min:-40℃アズワン品番65-7204-55