「芯数(C) 」から絞り込む
カテゴリ: 固定用ケーブルブランド: RS PROすべて解除
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRO 7日以内出荷
長さ = 25m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSIPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
長さ = 100m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSIPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 50m RS PRO 7日以内出荷
RS Pro PTFE シングルショット熱電対延長ケーブルです RS Pro PTFE 熱電対ケーブル製品をご紹介します。さまざまなライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、特にさまざまな環境で長期間使用する場合に、最適な保護と絶縁のために外側ジャケットで遮蔽されたフラットコアで構成され、高い信頼性を備えています。 特長と利点: この RS Pro PTFE 熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +250 ° C の優れた使用温度範囲と高い絶縁耐性を備え、非常に汎用性が高くなっています 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 50m熱電対タイプ = T℃シールド有無 = 非遮蔽導体構成 = 1/0.376mmケーブル形状 = シングルショットストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 10m RS PRO 7日以内出荷
RS Pro PTFE シングルショット熱電対延長ケーブルです RS Pro PTFE 熱電対ケーブル製品をご紹介します。さまざまなライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、特にさまざまな環境で長期間使用する場合に、最適な保護と絶縁のために外側ジャケットで遮蔽されたフラットコアで構成され、高い信頼性を備えています。 特長と利点: この RS Pro PTFE 熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +250 ° C の優れた使用温度範囲と高い絶縁耐性を備え、非常に汎用性が高くなっています 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = T℃シールド有無 = 非遮蔽導体構成 = 1/0.376mmケーブル形状 = シングルショットストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 100m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 絶縁体 = PTFEm動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmmmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 10m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = T℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmmmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Nタイプ, 100m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = N℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Nタイプ, 10m RS PRO 5日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = N℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/延長リード線, Kタイプ, 3m RS PRO 7日以内出荷
RS Pro 延長ケーブル、 -75 → +260 ° C ここでは、熱電対ケーブルの延長に使用できる RS Pro タイプ K 熱電対延長ケーブルについて説明します。このワイヤは、 PFA ( Perfluo alkoxy alkane )で絶縁されており、最高の耐久性を発揮します。また、 PFA シースで密閉された柔軟なステンレススチール編組スクリーンでシールドされているため、オイルや酸に対する高い耐性を備えているため、過酷な環境での使用に最適です。この 2 m ケーブルは、過酷な環境で使用できるように設計されており、最大連続動作温度 +220 ° C で、 +260 . C から -75 . C までの温度に耐えられます極性化コンタクトを備えているので、正しく接続でき、迅速かつ簡単に取り付けられ、貴重な時間を節約できます。 特長と利点: この RS Pro タイプ K ストレート熱電対延長ケーブルは、さまざまな温度検出用途に適しています PFA シース付きケーブルとステンレススチール編組により、延長ケーブルは強力で柔軟性があり、オイルと酸に対する耐性があり、オス - メスのプラグ及びソケットを備えています 広い動作温度範囲: -75 → +260 ° C (亀裂や溶融なし)、及び +220 ° C の連続動作温度 IEC584 標準に準拠しています ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 (静電放電)と RoHS (危険物質)に準拠 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 3m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/延長リード線, Kタイプ, 1m RS PRO 7日以内出荷
RS Pro 延長ケーブル、 -75 → +260 ° C ここでは、熱電対ケーブルの延長に使用できる RS Pro タイプ K 熱電対延長ケーブルについて説明します。このワイヤは、 PFA ( Perfluo alkoxy alkane )で絶縁されており、最高の耐久性を発揮します。また、 PFA シースで密閉された柔軟なステンレススチール編組スクリーンでシールドされているため、オイルや酸に対する高い耐性を備えているため、過酷な環境での使用に最適です。この 2 m ケーブルは、過酷な環境で使用できるように設計されており、最大連続動作温度 +220 ° C で、 +260 . C から -75 . C までの温度に耐えられます極性化コンタクトを備えているので、正しく接続でき、迅速かつ簡単に取り付けられ、貴重な時間を節約できます。 特長と利点: この RS Pro タイプ K ストレート熱電対延長ケーブルは、さまざまな温度検出用途に適しています PFA シース付きケーブルとステンレススチール編組により、延長ケーブルは強力で柔軟性があり、オイルと酸に対する耐性があり、オス - メスのプラグ及びソケットを備えています 広い動作温度範囲: -75 → +260 ° C (亀裂や溶融なし)、及び +220 ° C の連続動作温度 IEC584 標準に準拠しています ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 (静電放電)と RoHS (危険物質)に準拠 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 1m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/延長リード線, Kタイプ, 3m RS PRO 7日以内出荷
RS Pro 延長ケーブル、 -75 → +260 ° C ここでは、熱電対ケーブルの延長に使用できる RS Pro タイプ K 熱電対延長ケーブルについて説明します。このワイヤは、 PFA ( Perfluo alkoxy alkane )で絶縁されており、最高の耐久性を発揮します。また、 PFA シースで密閉された柔軟なステンレススチール編組スクリーンでシールドされているため、オイルや酸に対する高い耐性を備えているため、過酷な環境での使用に最適です。この 2 m ケーブルは、過酷な環境で使用できるように設計されており、最大連続動作温度 +220 ° C で、 +260 . C から -75 . C までの温度に耐えられます極性化コンタクトを備えているので、正しく接続でき、迅速かつ簡単に取り付けられ、貴重な時間を節約できます。 特長と利点: この RS Pro タイプ K ストレート熱電対延長ケーブルは、さまざまな温度検出用途に適しています PFA シース付きケーブルとステンレススチール編組により、延長ケーブルは強力で柔軟性があり、オイルと酸に対する耐性があり、オス - メスのプラグ及びソケットを備えています 広い動作温度範囲: -75 → +260 ° C (亀裂や溶融なし)、及び +220 ° C の連続動作温度 IEC584 標準に準拠しています ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 (静電放電)と RoHS (危険物質)に準拠 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 3m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/延長リード線, Kタイプ, 1m RS PRO 7日以内出荷
RS Pro 延長ケーブル、 -75 → +260 ° C ここでは、熱電対ケーブルの延長に使用できる RS Pro タイプ K 熱電対延長ケーブルについて説明します。このワイヤは、 PFA ( Perfluo alkoxy alkane )で絶縁されており、最高の耐久性を発揮します。また、 PFA シースで密閉された柔軟なステンレススチール編組スクリーンでシールドされているため、オイルや酸に対する高い耐性を備えているため、過酷な環境での使用に最適です。この 2 m ケーブルは、過酷な環境で使用できるように設計されており、最大連続動作温度 +220 ° C で、 +260 . C から -75 . C までの温度に耐えられます極性化コンタクトを備えているので、正しく接続でき、迅速かつ簡単に取り付けられ、貴重な時間を節約できます。 特長と利点: この RS Pro タイプ K ストレート熱電対延長ケーブルは、さまざまな温度検出用途に適しています PFA シース付きケーブルとステンレススチール編組により、延長ケーブルは強力で柔軟性があり、オイルと酸に対する耐性があり、オス - メスのプラグ及びソケットを備えています 広い動作温度範囲: -75 → +260 ° C (亀裂や溶融なし)、及び +220 ° C の連続動作温度 IEC584 標準に準拠しています ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 (静電放電)と RoHS (危険物質)に準拠 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 1m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/延長リード線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro 延長ケーブル、 -75 → +260 ° C ここでは、熱電対ケーブルの延長に使用できる RS Pro タイプ K 熱電対延長ケーブルについて説明します。このワイヤは、 PFA ( Perfluo alkoxy alkane )で絶縁されており、最高の耐久性を発揮します。また、 PFA シースで密閉された柔軟なステンレススチール編組スクリーンでシールドされているため、オイルや酸に対する高い耐性を備えているため、過酷な環境での使用に最適です。この 2 m ケーブルは、過酷な環境で使用できるように設計されており、最大連続動作温度 +220 ° C で、 +260 . C から -75 . C までの温度に耐えられます極性化コンタクトを備えているので、正しく接続でき、迅速かつ簡単に取り付けられ、貴重な時間を節約できます。 特長と利点: この RS Pro タイプ K ストレート熱電対延長ケーブルは、さまざまな温度検出用途に適しています PFA シース付きケーブルとステンレススチール編組により、延長ケーブルは強力で柔軟性があり、オイルと酸に対する耐性があり、オス - メスのプラグ及びソケットを備えています 広い動作温度範囲: -75 → +260 ° C (亀裂や溶融なし)、及び +220 ° C の連続動作温度 IEC584 標準に準拠しています ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 (静電放電)と RoHS (危険物質)に準拠 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 100m RS PRO 7日以内出荷
RS Pro IEC ガラス繊維絶縁フラットペア熱電対ケーブル この KX 、 JX 、 TX タイプの RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ガラス繊維絶縁やシリコンニス塗りの導体がフラットになっており、ワイヤの保護と絶縁を提供します。特に、過酷な環境で長時間使用する場合に高い信頼性があります。ケーブルの許容差は 2 で、このタイプのケーブルは優れた耐熱性を備えていますが、流体が存在する場所には適していません。熱電対ケーブルは、 -60 ° C → 350 ° C (短時間では 400 ° C まで)の幅広い温度で使用できます。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、高温環境での延長ケーブルとしての使用に適しています この延長ケーブルは、. 60 → +350 ° C の優れた使用温度範囲に対応し、非常に低温 / 高温環境の両方で動作できるため、非常に汎用性が高くなっています ガラス繊維絶縁が採用されているため、最大 400 ° C のホットスポットで短時間対応し、 PVC 又は PFA を損傷する可能性があります この KX タイプのケーブルでは、長さ 5 、 10 、 25 、 50 、 100 、 200 メートルをご用意しています。JX では、 10 、 25 、 50 、 100 m のオプションと TX について、 10 、 25 、 50 m のリールで提供されます この材質は、耐熱性に優れていますが、液体や湿気の侵入には適していません 公差等級: 2 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = T℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmmmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Tタイプ, 10m RS PRO 7日以内出荷
RS Pro シリコンラバー絶縁熱電対延長ケーブル RS Pro シリコンラバー絶縁熱電対ケーブル製品をご紹介します。軽作業環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro シリコンラバー絶縁熱電対ケーブル製品は、軽作業環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -40.+200 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性が高いケーブルです 柔軟性の高いシリコンラバー素材は、化学薬品、オイル、液体に対する優れた耐性を備えているため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、シリコンは防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = T℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 4代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Eタイプ, 100m RS PRO 7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = E℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 02 mm代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Eタイプ, 50m RS PRO 7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 50m動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 0.2 mm代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Eタイプ, 25m RS PRO 7日以内出荷
RS Pro IEC 熱電対延長ケーブル - PFA 絶縁フラットペア RS Pro PFA テフロン絶縁熱電対延長ケーブル製品をご紹介します。汎用延長ワイヤとしての使用に最適で、高温に対応し、ほとんどの液体からの保護 Ability なので、さまざまな環境で動作する、非常に汎用性の高いケーブルです。この熱電対ケーブルは、 PFA 絶縁の単一ペアの導体を備え、押出 PFA テフロン絶縁ジャケットとフラットにレイアウトされています。ジャケットの PFA 素材は、 260 ° C の温度に対する耐熱性を備え、優れた電気的 / 機械的特性、高い柔軟性、オイル、酸、その他の有害な流体に対する耐性を備えています。 特長と利点: この RS Pro ケーブルは、押出成形 PFA Teflon R 構造で、白金抵抗温度計を延長するためのものです このタイプの延長ケーブルは、 -75 ° C の低温から +260 ° C の高温までの優れた使用温度範囲に対応します これにより、優れた汎用ケーブルとなっています。柔軟性と防水性が高いだけでなく、オイル、酸、その他の液体からワイヤを保護できるためです PFA 絶縁外側ジャケットにより、このタイプのケーブルは、保護をさらに強化しているため、 Durable and Reliable ケーブルとなっています 必要に応じて、 K 、 E 、 J 、 T 、 N のさまざまな熱電対タイプを用意しています コア及びジャケットは色分けされ、 IEC-584-3 に適合しています 精度を最適にする公差等級1 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 これにはさまざまな種類がありますか. はい。RS Pro では、このケーブルが K 、 E 、 J 、 T 、 N タイプで用意されており、すべてのリール長が異なるものを用意しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 25m熱電対タイプ = E℃シールド有無 = 非遮蔽導体構成 = 7/0.2mmケーブル形状 = フラットペアストランド数 = 2素線径 = 0.2 mm代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
BS4937 Part 30 1993 (IEC584-3準拠). RS Pro 熱電対延長ケーブルです. 信頼のブランド RS Pro がお届けする、高品質で価値の高い熱電対延長ケーブル製品です。業界標準に準拠して製造されたこれらの熱電対延長ワイヤは、温度プローブと測定値を提供する装置の間の距離を延長するための優れたソリューションです。特長と利点. ガラス繊維絶縁フラットペア構造、導体はフラットに敷設され、ガラス繊維ジャケットで絶縁されたガラス繊維、全体にシリコンニス塗りが施され、編組上はステンレススチール製で保護性能と機械的強度が強化されています 最大動作温度は +400 ° C です スクリーン及び非スクリーンオプション 2 コア 長さ 25 及び 10 m を用意しています 許容差:クラス 2 優れた耐熱性を持ちますが、流体が存在する場所には不適です。 . 用途. 熱電対は、物質の温度測定を行うために設計された装置で、次のようなさまざまな用途に使用されます。 腫瘍を検出するための DNA および皮下挿入の医学研究。 車両診断 - バッテリの状態、排気の測定値、スパークプラグ機能、ブレーキ性能などの要因を監視及び調整するために使用されます。 ボイラー、加熱センサ、オーブンの温度測定値 食品用の温度計、産業用プローブ、センサなどです . 遮蔽ケーブルと非遮蔽ケーブルの違いは何ですか.. 遮蔽ケーブルは遮蔽されていないケーブルと多くの共通点がありますが、電磁エネルギーの放出量が少ないため、近隣のケーブルとの信号干渉を引き起こす可能性があります。RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PFA 絶縁ツインツイストペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 PFA 絶縁導体のツインペアから構成されており、より線の最適な保護と絶縁を実現する PFA ジャケットで覆われています。特に、過酷な環境で長時間使用する場合は、高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 +70 ° C → +250 ° C の優れた温度範囲を備え、高温環境や低温環境でも性能を発揮し、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 絶縁体 = PFAm動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PFA 絶縁フラットペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 1 組の PFA 絶縁導体で構成されており、ワイヤを最適に保護 / 絶縁できるように PFA ジャケットをフラットにしているほか、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 1. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro シリコンラバー絶縁熱電対延長ケーブル RS Pro シリコンラバー絶縁熱電対ケーブル製品をご紹介します。軽作業環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro シリコンラバー絶縁熱電対ケーブル製品です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -40.+200 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性が高いケーブルです 柔軟性の高いシリコンラバー素材は、化学薬品、オイル、液体に対する優れた耐性を備えているため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、シリコンは防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584-3 に準拠しています RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 絶縁体 = シリコン ゴムm熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
RS Pro ガラス繊維絶縁フラットペア熱電対延長ケーブルです RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットコアで構成され、ワイヤの最適な保護と絶縁、及び高い信頼性(特に過酷な環境で長期間使用する場合)を実現します。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、最適です 高温環境での延長ケーブルとして使用します この延長ケーブルは、 -60 → +350 ° C の優れた使用温度範囲を備えているので、高温環境でも性能を発揮するため、非常に汎用性が高くなっています 特に、通常の周囲温度が存在する用途で、 PFA 又は PVC ケーブルを損傷する可能性のある高温のホットスポットが存在する場合に適しています 耐熱性が高いため、オーブン、窯、炉での使用に最適です 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 1. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 絶縁体 = ガラス繊維m動作温度 Max = +350℃シールド有無 = 非遮蔽導体構成 = 1/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 50m RS PRO 5日以内出荷
RS Pro ガラス繊維絶縁フラットペア熱電対延長ケーブルです RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットコアで構成され、ワイヤの最適な保護と絶縁、及び高い信頼性(特に過酷な環境で長期間使用する場合)を実現します。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、最適です 高温環境での延長ケーブルとして使用します この延長ケーブルは、 -60 → +350 ° C の優れた使用温度範囲を備えているので、高温環境でも性能を発揮するため、非常に汎用性が高くなっています 特に、通常の周囲温度が存在する用途で、 PFA 又は PVC ケーブルを損傷する可能性のある高温のホットスポットが存在する場合に適しています 耐熱性が高いため、オーブン、窯、炉での使用に最適です 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 1. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 50m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro ガラス繊維絶縁フラットペア熱電対延長ケーブルです RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットコアで構成され、ワイヤの最適な保護と絶縁、及び高い信頼性(特に過酷な環境で長期間使用する場合)を実現します。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、最適です 高温環境での延長ケーブルとして使用します この延長ケーブルは、 -60 → +350 ° C の優れた使用温度範囲を備えているので、高温環境でも性能を発揮するため、非常に汎用性が高くなっています 特に、通常の周囲温度が存在する用途で、 PFA 又は PVC ケーブルを損傷する可能性のある高温のホットスポットが存在する場合に適しています 耐熱性が高いため、オーブン、窯、炉での使用に最適です 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 1. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 50m RS PRO 7日以内出荷
RS Pro PVC 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PVC 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています このケーブルは、 Mylar スクリーンで PVC 絶縁され、電気的ノイズを軽減するように設計されています この延長ケーブルは、 -10 → +105 ° C の優れた使用温度範囲と高い絶縁耐性により、非常に汎用性が高くなっています 柔軟な PVC 素材は、化学薬品、オイル、液体に対して優れた耐性を発揮するため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、 PVC は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 50m熱電対タイプ = K℃シールド有無 = 遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PVC 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PVC 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています このケーブルは、 Mylar スクリーンで PVC 絶縁され、電気的ノイズを軽減するように設計されています この延長ケーブルは、 -10 → +105 ° C の優れた使用温度範囲と高い絶縁耐性により、非常に汎用性が高くなっています 柔軟な PVC 素材は、化学薬品、オイル、液体に対して優れた耐性を発揮するため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、 PVC は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 予約販売
RS Pro ガラス繊維絶縁フラットペア熱電対延長ケーブルです RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットコアで構成され、ワイヤの最適な保護と絶縁、及び高い信頼性(特に過酷な環境で長期間使用する場合)を実現します。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、最適です 高温環境での延長ケーブルとして使用します この延長ケーブルは、 -60 → +350 ° C の優れた使用温度範囲を備えているので、高温環境でも性能を発揮するため、非常に汎用性が高くなっています 特に、通常の周囲温度が存在する用途で、 PFA 又は PVC ケーブルを損傷する可能性のある高温のホットスポットが存在する場合に適しています 耐熱性が高いため、オーブン、窯、炉での使用に最適です 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 1. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro ガラス繊維絶縁フラットペア熱電対延長ケーブルです RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットコアで構成され、ワイヤの最適な保護と絶縁、及び高い信頼性(特に過酷な環境で長期間使用する場合)を実現します。 特長と利点: この RS Pro ガラス繊維絶縁熱電対ケーブルは、最適です 高温環境での延長ケーブルとして使用します この延長ケーブルは、 -60 → +350 ° C の優れた使用温度範囲を備えているので、高温環境でも性能を発揮するため、非常に汎用性が高くなっています 特に、通常の周囲温度が存在する用途で、 PFA 又は PVC ケーブルを損傷する可能性のある高温のホットスポットが存在する場合に適しています 耐熱性が高いため、オーブン、窯、炉での使用に最適です 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
RS Pro PFA 絶縁フラットペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 1 組の PFA 絶縁導体で構成されており、ワイヤを最適に保護 / 絶縁できるように PFA ジャケットをフラットにしているほか、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 3. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PFA 絶縁フラットペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 1 組の PFA 絶縁導体で構成されており、ワイヤを最適に保護 / 絶縁できるように PFA ジャケットをフラットにしているほか、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 3. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PTFE 絶縁熱電対ケーブル製品をご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、特にさまざまな環境で長期間使用する場合に、最適な保護と絶縁のために外側ジャケットで遮蔽されたフラットコアで構成され、高い信頼性を備えています。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
RS Pro PFA 絶縁ツインツイストペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 PFA 絶縁導体のツインペアから構成されており、より線の最適な保護と絶縁を実現する PFA ジャケットで覆われています。特に、過酷な環境で長時間使用する場合は、高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 3. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 11日以内出荷
RS Pro PFA 絶縁ツインツイストペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 PFA 絶縁導体のツインペアから構成されており、より線の最適な保護と絶縁を実現する PFA ジャケットで覆われています。特に、過酷な環境で長時間使用する場合は、高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 3. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 5日以内出荷
RS Pro PFA 絶縁ツインツイストペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 PFA 絶縁導体のツインペアから構成されており、より線の最適な保護と絶縁を実現する PFA ジャケットで覆われています。特に、過酷な環境で長時間使用する場合は、高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 -70 → +260 ° C の優れた温度範囲を備え、高温及び低温環境で動作できるため、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584 : 3. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.3mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PFA 絶縁ツインツイストペア熱電対延長ケーブルです RS Pro PFA 絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、 PFA 絶縁導体のツインペアから構成されており、より線の最適な保護と絶縁を実現する PFA ジャケットで覆われています。特に、過酷な環境で長時間使用する場合は、高い信頼性を発揮します。 特長と利点: RS Pro PFA 絶縁熱電対ケーブル製品は、です 高温環境での延長ケーブルとしての使用に最適 この延長ケーブルは、 +70 ° C → +250 ° C の優れた温度範囲を備え、高温環境や低温環境でも性能を発揮し、非常に汎用性が高くなっています PFA 素材は、化学薬品、オイル、液体に対する高い耐性を備えているため、ケーブルが機械などにより苛酷な流体にさらされる可能性がある産業用途に最適です さらに、押出成形の PFA ケーブルは、蒸気、ガス、防水のため、滅菌剤やオートクレーブが使用されている用途に適しています 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.3mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PTFE 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁を最適化するために外被覆で遮蔽されたツイストコアで構成されています。特に、さまざまな環境で長期間使用する場合に、高い信頼性を発揮します。 特長と利点: この RS Pro PTFE 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -75 → +260 ° C の優れた温度範囲と高い絶縁耐性を備え、非常に汎用性の高いケーブルです 柔軟な PTFE 素材は、化学薬品、オイル、液体に対する優れた耐性を備えており、ケーブルが機械などからの過酷で有害な液体にさらされる可能性がある産業用途に最適です さらに、 PTFE は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m動作温度 Max = +260℃シールド有無 = 非遮蔽導体構成 = 1/0.508mmケーブル形状 = 2本ツイストストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 10m RS PRO 7日以内出荷
RS Pro PVC 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁に最適な外側ジャケットを備えたフラットコアで構成されています。特に、さまざまな環境で長時間使用する場合に高い信頼性を発揮します。 特長と利点: この RS Pro PVC 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -10 → +105 ° C の優れた使用温度範囲と高い絶縁耐性により、非常に汎用性が高くなっています 柔軟な PVC 素材は、化学薬品、オイル、液体に対して優れた耐性を発揮するため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、 PVC は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: ANSI MC96.1 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSI RoHS指令(10物質対応) 対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRO 7日以内出荷
RS Pro PVC 絶縁熱電対延長ケーブルです RS Pro PVC 絶縁熱電対ケーブルシリーズをご紹介します。ライトデューティ環境での汎用延長ワイヤとしての使用に最適です。このケーブルは、ワイヤの保護と絶縁に最適な外側ジャケットを備えたフラットコアで構成されています。特に、さまざまな環境で長時間使用する場合に高い信頼性を発揮します。 特長と利点: この RS Pro PVC 絶縁熱電対ケーブル製品は、です ライトデューティ環境での延長ケーブルとしての使用に適しています この延長ケーブルは、 -10 → +105 ° C の優れた使用温度範囲と高い絶縁耐性により、非常に汎用性が高くなっています 柔軟な PVC 素材は、化学薬品、オイル、液体に対して優れた耐性を発揮するため、ケーブルが機械などからの過酷で有害な流体にさらされる可能性がある産業用途に最適です さらに、 PVC は防水性と自消性が知られており、汎用ケーブル用途に最適です 要件に応じて、さまざまなバリエーションを用意しています 用途: 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要な組み合わせや用途に合わせて、シンプルなツイストペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 輸送 製造、エンジニアリング、生産環境 規格および認定: IEC60584-3 に準拠しています RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様 長さ = 100m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 13/0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応) 対応
『FA用ケーブル』には他にこんなカテゴリがあります