仕様配線ダクトアクセサリタイプ:ボックス取付材質:アルミニウムシリーズ:Power Pole SystemPower Pole System. Power Pole allows cables to be fed from above or below and provides the solution to electrical, data and telecom services in remote positions away from previously installed office services. The body is manufactured from aluminium with a white uPVC lid and is supplied as a 3・6m height, which can be cut for varying floor to ceiling heights. Its quick, easy installation makes it ideal for either new or additional installations, it can also be moved easily for changing office layouts.Power Pole is supplied complete with clip-in lid, 6 socket boxes, 2 x 1・5m lengths of clip-in divider, pole mounting kit and comprehensive instruction leaflet. Two compartments which can be subdivided using the Consort Divider, see stock no. ; 121-012 121-012 Optional 1m Extension Rod for ceilings up to 4.6m Clip in boxes can be mounted at any height All leading brands of wiring accessory can be fitted
仕様配線ダクトアクセサリタイプ:ピッグテールフック材質:スチールシリーズ:Canalis Pre-fabricatedCanalis KBA. For lighting distribution in small and medium-sized premises for industrial, workshop, service and business environments. Installations with low light density.
仕様Canalis KBA. For lighting distribution in small and medium-sized premises for industrial、 workshop、 service and business environments. Installations with low light density.シリーズCanalisPre-fabricatedアクセサリタイプ【配線ダクト】タップオフユニット