薄型SMD1608チップLED LTST-C190シリーズLITE-ON5日以内出荷
SMD LEDランプは、コードレス電話や携帯電話、ノートブックコンピュータ、ネットワークシステム、家電製品、屋内看板など、さまざまな電子機器での使用に適しています。年々、小型、軽量化する家電やデジタル機器などのインジゲータや表示ディスプレイとして使われています。薄型(0.80mm)AllnGaPチップEIA STDパッケージ(8mmテープ)IC互換自動配置装置対応赤外線リフローはんだプロセスに対応【応用】通信、OA、家電、産業機器キーパッド/キーボードのバックライトステータスインジケーターマイクロディスプレイ信号/標識の点灯
仕様●梱包形態:カットテープ●色:緑●レンズ色:色なし●レンズ透明性:クリア●定格:35mcd●レンズスタイル:フラットトップ付き長方形●レンズサイズ:1.10mm×0.80mm●順方向電圧:2V(typ)●テスト電流:20mA●視野角:130°●実装タイプ:面実装●波長-ドミナント:571nm●波長-ピーク:574nm●パッケージ:0603(1608メートル法)●デバイスパッケージ:チップ型LED●サイズ/寸法:1.60mm長さ×0.80mm幅●高さ(最大):0.90mm●入り数:10アズワン品番67-0361-31