デジタルハンディオシロスコープマザーツール当日出荷から26日以内出荷
使いやすいハンディタイプの2chオシロスコープです。
仕様最大記録長/入力ごと6000ポイント付属品PC操作用CD-R・USBケーブル・携帯用アルミケース・オシロ用プローブ×2校正用プローブ×1・ACアダプター・20A測定用アダプターキャパシタンス測定用アダプター・取扱説明書交流電圧(V)[レンジ]4~400、[精度]1.0%rdg+5dgt(40~400Hz)抵抗(Ω)[レンジ]400~40M、[精度]1.0%rdg+5dgt(400~4MΩ)直流電圧(V)[レンジ]400m~400、[精度]1.0%rdg+2dgt使用電源ACアダプター、充電式リチウム電池交流電流(A)[レンジ]40m~20、[精度]1.5%rdg+2dgt(40~400mA)直流電流(A)[レンジ]40m~20、[精度]1.5%rdg+2dgt(40~400mA)サンプリング最大250MS/S入力インピーダンス1MΩトリガーエッジ(ノーマル・シングルショット・オート)、ビデオカップリングAC/DC電圧軸レンジ5mV/div~5V/div時間軸レンジ5ns/div~5s/divLCD仕様3.8インチ カラーLCD静電容量(F)[レンジ]51.2n~100μ、[精度]3.0%rdg+5dgt
オシロスコープHANMATEK税込¥15,378¥13,980