仕様●外面色:黒色●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流速(m/s):3.5以下材質耐熱・耐塩素EPDM形状ガスケット(標準品)最高使用圧力(MPa)2.0(使用圧力範囲0~2.0)適合流体給水、給湯、冷温水、冷却水適合管一般配管用ステンレス鋼鋼管(JIS G 3448)、水道用ステンレス鋼鋼管(JWWA G 115)適合温度(℃)0~80
仕様●ねじR:R1●呼び径(Su×B):25×1種別25Su×1B寸法L(mm)73.5呼び径(B)1使用圧力(MPa)0~1.0寸法A(mm)33寸法D(mm)40.6寸法B(mm)46適合流体給水適合管一般配管用ステンレス鋼鋼管(JIS G 3448)、水道用ステンレス鋼鋼管(JWWA G 115)適合温度(℃)0~40
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状フランジアダプター規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状床用アダプター規格日本水道協会品質センター認証登録品呼び径(B)1/2寸法L1(mm)50最高使用圧力(MPa)1寸法t(mm)4使用温度(℃)0~80寸法D(mm)Rp1/2寸法LA(mm)71適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】寸法N(Φmm)5
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状キャップ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状水栓ソケット規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状オスアダプターソケット規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状ソケット規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状メスアダプターソケット規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水種別20Su材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状ユニオンソケット質量(g)335寸法L(mm)128規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1使用温度(℃)0~80寸法B2(mm)35寸法B1(mm)38適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】呼び径(Su)20
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状ベアソケット規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状径違いソケット規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状チーズ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状径違いチー規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状水栓チー規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状45°片ソケットエルボ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状座付水栓エルボ規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1寸法t(mm)5使用温度(℃)0~80寸法c(mm)20適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状水栓エルボ規格日本水道協会品質センター認証登録品寸法L1(mm)50最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状45°エルボ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状片ソケットエルボ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状エルボ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】