材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状床用アダプター規格日本水道協会品質センター認証登録品呼び径(B)1/2寸法L1(mm)50最高使用圧力(MPa)1寸法t(mm)4使用温度(℃)0~80寸法D(mm)Rp1/2寸法LA(mm)71適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】寸法N(Φmm)5
材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状フランジアダプター規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】