センサ :「TOFセンサ」の検索結果

センサとは、物体の有無または物体に発生している情報を検出し、人が認識できる信号に置き換えて知らせる装置です。産業機器や交通システムなどあらゆる分野で用いられています。センサの種類は光電センサ、近接センサ、視覚センサなど。光電センサには、狭い場所にも対応し、高感度な性能を持つ光ファイバ型や電気的なノイズの影響を受けにくいアンプ内蔵型などがあります。近接センサは、磁性金属の有無を検出する時に用いられる装置です。
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Sick reflector and optic / reflector / special reflector with adjustable heating is made up of PMMA / ABS material.Operating temperature range is from 20 ℃ to +65 ℃Note
仕様●アクセサリタイプ:反射●併用可能製品:光電センサ●応用例:反射板●材質:ABS、PMMA●コード番号:231-1895 アズワン品番65-7305-33
1個
25,980 税込28,578
7日以内出荷

OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903 アズワン品番65-7302-65
1個
189,800 税込208,780
7日以内出荷

OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904 アズワン品番65-7303-65
1個
99,980 税込109,978
7日以内出荷

OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898 アズワン品番65-7303-64
1個
26,980 税込29,678
7日以内出荷

概要一目でわかるあなたの利点Dx50は複数のパフォーマンス・レベルを提供する共通の距離センサー・プラットフォームですDx50は、物体で最大10m又は20mの測定範囲、リフレクターで測定する場合で最大50mの測定範囲を実現するため、さまざまな用途に適しています。Dx50はスイッチングアナログ・インタフェースシリアル・インタフェースが用意されているためどのようなアプリケーション環境にも容易に統合できますまた、直感的な操作コンセプトと可視赤色レーザーにより、センサを迅速に取り付けることができます。Dx50は、革新的なHDDMテクノロジーにより、高い信頼性、周辺光に対する耐性、使用時の精度を発揮します。Dx50は非常に優れたコスト・パフォーマンス比を実現しており多くの場合に最適なソリューションとなります用途最大10、20、又は50mの幅広い測定範囲とさまざまなインターフェースを組み合わせることで、あらゆる生産環境に簡単かつ迅速に統合できます信頼性の高い正確な測定により、プロセスの品質が向上します安定性を向上します高い測定周波数又はスイッチング周波数により、材料を高速に流すことができますDx50製品ファミリは共通のプラットフォームをベースとしており複数のパフォーマンス・レベルを備えているため将来の変更にも容易に対応できますディスプレイ又はリモートティーチ機能で直観的にセットアップできるので、設置時間を短縮できますコストも削減できます使用温度範囲:-30→+65℃追加の冷却や暖房が不要な屋外用途測定範囲は、10m又は20mで直接測定できます反射板上の物体または50m製品やレーザークラスに応じて性能レベルが異なりますさまざまなインターフェイス:デジタル、アナログ、シリアル直感的で一貫した操作コンセプトのディスプレイ頑丈な亜鉛ダイキャストハウジング広い動作温度範囲:-30→+65℃注
仕様●センサーのスタイル:ブロック形●検出タイプ:distance 、retroreflective●検出範囲:200 mm → 50 m●出力タイプ:アナログ、PNP NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65●電流 Max:100 mA●応答時間:20 ms 、30 ms●動作温度 Max:+65℃ アズワン品番65-7282-64
1個
129,800 税込142,780
7日以内出荷