付属品本体、電池、取扱説明書、保証書、ケース質量(g)約200電源単4電池×4寸法(高さH×幅W×奥行D)(mm)269×106×51精度(風速)0~20m/s・±(1.5% of reading+0.3m/s)、20~30m/s・±(3% of reading+0.3m/s)、(CO2)±30ppm+5% of reading(0~5000ppm)、(風温)±0.6℃表示部LCD 32.5×54mm分解能0.1℃風速(m/s)0.2~30風量0~99999m3/S使用環境(本体)0~50℃、~80%RH風温(℃)-20~60湿度精度±3%RH(at25℃・10~99%RH・other±5%RH)測定範囲(ppm)0~9999(5001~スケール外)