仕様添付書類内容:校正証明書・成績証明書・トレサビリティー●校正ポイント:風速:1.04/5.01/10.0/25.0m/s、温度:25/45℃●型番:AM-4207SD●本体●サイズ:177×68×45mm●測定範囲:風速/0.4~30.0m、温度(K熱電対)/0~50(-50~+1300)℃●分解能:風速/0.1m/S、温度(K熱電対)/0.1(0.1)℃●精度:風速/±2%+0.2m/S、温度(K熱電対)/±0.8(±0.4%+0.5)℃●機能:データホールド・MAX/MIN表示●バックライト付き●データ出力:SDカード・RS232C・USB●電源:単3電池×6本(テスト用付属) DC9V(ACアダプター別売)●本体重量:489g●付属品:SDカード(4GB)、ハードキャリングケースアズワン品番64-3729-41校正証明書一般校正