仕様カメラヘッド径:Φ4.5mmネック角度:右180°フォーマット(モバイル端末ストレージ上):静止画JPG・動画MP4・(解像度1024×768)、プローブヘッド材質:ステンレス付属品清掃キット、収納ケース、説明書質量(g)248電源DC in 5V 1A, USBタイプC使用温度(℃)0~40(充電時&WIFI機能)寸法(幅W×奥行D×高さH)(mm)35×50×207.5光源フロント5LED視野角90°充電時間(時間)約2プローブ長(mm)1m保管温度範囲(℃)-10~60アズワン品番64-7913-54作業温度範囲(℃)-10~60伝送距離(m)0~10 (通常空間)防水性IP67材質(プローブ)ステンレス(外側編組)