星空雲台ポラリエ(WT)ビクセン4日以内出荷
重さわずか740g、リュックやカメラバッグにポンと気軽に入れて持ち歩ける、軽量コンパクトな星景写真撮影用のアイテム。ポラリエは簡単な設定をするだけで、天体の日周運動に合わせてカメラを動かし、長時間の露出でも星を点像としてとらえる自動追尾撮影を可能にします。
仕様(追尾機能)恒星時追尾、0.5倍速追尾、太陽追尾、付追尾、北半球・南半球対応(微動)ウォームホイルによる全周微動、Φ57.6mm・歯数144枚(極軸)Φ40mm、アルミ合金(北極星のぞき穴)等倍、実視界約8.9°(傾斜計)0~70°(1目盛5°)(その他)コンパス内蔵<取外し可能>寸法(mm)95×137×58(突起部除く)質量(g)740(電池別)電圧(V)DC2.4~3.0(単三電池・2.0kg搭載時)、DC4.4~5.25(外部電源・2.0kg搭載時)電源単三電池×2本(アルカリ乾電池、Ni-MH充電池、Ni-Cd充電池に対応)、外部電源USB-miniB型対応ベアリング2個駆動方式パルスモーターによる電動駆動動作温度(℃)0~40連続動作時間約2時間(20℃・2.0kg搭載時・アルカリ乾電池使用)、約20時間(20℃・2.0kg搭載時・外部電源使用)搭載可能質量(kg)2以下(雲台を含む)