仕様サイズ(mm):167×91×35.8●仕様(本体)●▼熱電対計測:B、R、S、N、K、E、J、T(いずれか一つを選択)●▼測定温度範囲:-200~+1370℃(K熱電対使用時)●▼温度測定精度:±0.05% of rdg +1.0℃(K:-100~+1370℃ at25℃)●▼DC電圧計測:100・500mV・1・5・10・50V●▼DC電圧測定精度:±0.1% of F.S.●▼湿度計測:0~100%RH●▼湿度測定精度:±5%RH(TYP)(10~95%RH at23℃)●▼入力チャンネル:アナログ/12CH・湿度測定用+5V-OUT/1CH●▼入力端子形状:ネジ式端子M3/※M3.5(外寸6.2mm以下/内径3.2mm以上)●▼サンプリング周期:5・10・30・60sec・5・10・30・60min●▼PC I/F:USB2.0(フルスピード)ミニBタイプ●▼カードスロット:1口、SDHC対応、使用可能メモリ:64GB~32GB(SDXC不可)●▼メモリ:SDカード・アプリケーションを利用したPC保存●▼記録形式:CSV記録開始から1ファイルに保存●▼記録回数:5,000,000回(2GBの場合)●▼付属品:簡易版取扱説明書、ACアダプター、USBケーブル約1M(給電・通信用)●仕様(アプリケーション)●▼対応OS:Windows(R)8/8.1/10(32・64bit)●▼機能:アプリケーション上でのリアルタイム測定、記録開始・終了、データ保存、本体設定、SDカードデータの読み込み、表示●▼表示方式:グラフ表示(重ね表示機能有)、リスト表示、測定データの最大・最小・平均値・比較値表示機能●※本体に熱電対等の接続線材は付属されていません。用途に合わせてご準備ください。●※レンタル機をご用意しております。●専用アプリケーション(v121)のダウンロードはこちらから●▼対応OS:Windows(R)7/8/8.1/10(32・64bit)●USB接続にドライバが必要な方はこちらから●※特急校正とは校正証明書付き商品を通常より更に早い納期でお届けするサービスです。アズワン品番3-6823-31-57校正証明書一般校正(中国語)
仕様サイズ(mm):167×91×35.8●仕様(本体)●▼熱電対計測:B、R、S、N、K、E、J、T(いずれか一つを選択)●▼測定温度範囲:-200~+1370℃(K熱電対使用時)●▼温度測定精度:±0.05% of rdg +1.0℃(K:-100~+1370℃ at25℃)●▼DC電圧計測:100・500mV・1・5・10・50V●▼DC電圧測定精度:±0.1% of F.S.●▼湿度計測:0~100%RH●▼湿度測定精度:±5%RH(TYP)(10~95%RH at23℃)●▼入力チャンネル:アナログ/12CH・湿度測定用+5V-OUT/1CH●▼入力端子形状:ネジ式端子M3/※M3.5(外寸6.2mm以下/内径3.2mm以上)●▼サンプリング周期:5・10・30・60sec・5・10・30・60min●▼PC I/F:USB2.0(フルスピード)ミニBタイプ●▼カードスロット:1口、SDHC対応、使用可能メモリ:64GB~32GB(SDXC不可)●▼メモリ:SDカード・アプリケーションを利用したPC保存●▼記録形式:CSV記録開始から1ファイルに保存●▼記録回数:5,000,000回(2GBの場合)●▼付属品:簡易版取扱説明書、ACアダプター、USBケーブル約1M(給電・通信用)●仕様(アプリケーション)●▼対応OS:Windows(R)8/8.1/10(32・64bit)●▼機能:アプリケーション上でのリアルタイム測定、記録開始・終了、データ保存、本体設定、SDカードデータの読み込み、表示●▼表示方式:グラフ表示(重ね表示機能有)、リスト表示、測定データの最大・最小・平均値・比較値表示機能●※本体に熱電対等の接続線材は付属されていません。用途に合わせてご準備ください。●※レンタル機をご用意しております。●専用アプリケーション(v121)のダウンロードはこちらから●▼対応OS:Windows(R)7/8/8.1/10(32・64bit)●USB接続にドライバが必要な方はこちらから●※特急校正とは校正証明書付き商品を通常より更に早い納期でお届けするサービスです。アズワン品番3-6823-31-56校正証明書一般校正(英語)