電気測定 :「おんさ」の検索結果

特価
本日11月23日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251121
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
51件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様絶対最大抵抗測定 = 2kΩ最高精度 = ±2 %ディスプレイのタイプ = LED灯バッテリタイプ = 単三電池電源 = 電池寸法 = 200 x 92 x 50mm重量 = 700g高さ = 50mm含む = 電池 x 6, キャリングケース, 鉄製ロッド x 4, 取扱説明書, セットテストキット x 4長さ = 200mm動作温度 Max = 40℃プラグタイプ = バナナプラグ 電源単3乾電池 RoHS指令(10物質対応)対応
1個
39,980 税込43,978
翌々日出荷

仕様最大電圧 = 1000V ac安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP67バッテリタイプ = 単四電池電源 = 電池寸法 = 25 x 21 x 158mm重量 = 34g高さ = 158mm長さ = 25mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IV RoHS指令(10物質対応)対応
1個
3,598 税込3,958
翌々日出荷

仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
5,598 税込6,158
4日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか? プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 赤オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
2,598 税込2,858
5日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

仕様色 = 赤許容電流値 = 30Aスレッドサイズ = M6定格電圧 = 3kV絶縁 = あり本体材質 = フェノール樹脂, Tenite酪酸最大パネル厚 = 25mmパネル上の高さ = 28mm絶縁端子. 高電流(最大 30 A )電源及び充電器に最適な大型絶縁端子です。. フェノール樹脂成形 ニッケルめっき黄銅製の金属部品 ねじサイズ :0 BA 最大パネル厚: 25mm パネル上の高さ :28 mm 全体径: 25 mm 使用温度範囲: -25 → +85 ° C 電圧、プルーフ: 3000V RoHS指令(10物質対応)対応
1個
4,798 税込5,278
5日以内出荷

仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
5,998 税込6,598
5日以内出荷

1個
2,798 税込3,078
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

RS Pro Extended Back Probe セット、黒 赤 RS Pro / 黒の拡張バックプローブセットは、 44mm 長の Durable Spring Steel コンタクトを含む高品質で Durable Automotive Back プローブセットを備えたマルチメータテストに最適です。業界標準の mm テストリードと互換性のある mm ソケットを採用。拡張バックプローブの電圧<は 30V r.m.s です定格電流は 10 です。 特長と利点: 4 ( 黒、青、緑、赤、黄 外径 mm (0.039 インチ バックプローブピン 保護キャップ付き 業界標準の mm テストリードと互換性のある mm ソケットを採用しています RS Pro マルチメータテストセットでの使用に最適 バックプローブセットは何に使用されますか。 RS Pro マルチメータプローブは、コンポーネントに接続されたコネクタに配線されたワイヤ上の電気テストプローブに使用されます。最小動作温度は -20 ℃、最大 +70 ℃で、電圧、電流、および抵抗をテストする際にマルチメータ・キットに最適なアクセサリです。
仕様定格電圧 = <30V rms定格電流 = 10A色 = 黒/赤プローブチップタイプ = ニードルチップサイズ = 1mmチップ材料 = スチールプローブソケット直径 = 4mm動作温度 Max = +70℃動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1組
2,298 税込2,528
7日以内出荷

仕様最大電圧 = 750V ac/dc導通チェック = あり安全カテゴリ = CAT III 750 V, CAT IV 600 VRCDトリップ試験 = ありIP評価 = IP65バッテリタイプ = 1.5 V単四電池、1.5 V IEC LR03電源 = 電池寸法 = 68 x 29 x 239mm重量 = 230g高さ = 239mm長さ = 68mm動作温度 Max = +50℃幅 = 29mmCAT IV 600 V / CAT III 750 V. 電池と取扱説明書. RS Pro IVT10電圧テスターLED. RS Pro IVT 10 2極電圧 / 導通テスターは頑丈で使いやすい製品です。. 特長と利点. LED表示付き2極テスト 電圧表示範囲: 12 → 750 V ac/dc 内蔵単極テストで、位相検出 ロータリフィールド表示 導通ブザー 超高輝度白色LEDトーチ ねじ止め式先端アダプタには、直径2又は4 mmのプローブ先端を選択 セルフテスト 屋外用のIP65噴射水及び防塵保護 便利なバッテリドアが付いたコンパクト設計 電力要件: 2 x 1.5 V IEC LR03又は単四電池 寸法: 68 mm x 239 mm x 29 mm IP2Xテストプローブ(伸縮可能なプローブ先端シュラウド) 仕様: 電圧テスト - シリーズ 12 → 750 V ac/dc 導通テスト - しきい値 ; - 200 k Ω RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか. プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 赤オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
2,598 税込2,858
7日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか. プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 黄オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
1,898 税込2,088
7日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか. プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 白オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
2,398 税込2,638
7日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか. プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 緑オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
1,798 税込1,978
7日以内出荷

RS Pro バナナコネクタ - メス RS Pro では、独自のテストリードを作成することをお勧めしており、メスバナナコネクタに追加するのに最適です。このソケットコネクタは、お客様の仕様に適合するテストリードを作成するのに最適なソリューションです。点検時に、このソケットは高品質プラスチック絶縁体を備え、センターコンタクトは銀めっき黄銅製で、転送終端処理が施されています。厚さ 13.5 mm までのパネルに適合し、標準の 4 mm 絶縁バナナプラグ又は非絶縁バナナプラグに対応する設計になっています。 特長と利点 メスバナナプラグ 銀めっき黄銅コンタクト ケーブルや機器を安全に保管します 定格電圧: 50 V 定格電流: 10 A ポリプロピレン絶縁材で、丈夫で Durable なプラグを確実にします 動作温度範囲: -20 → +147 用途 バナナプラグコネクタにはさまざまな種類があるため、特にマルチメータ、電圧計、オシロスコープを頻繁に使用する場合は、さまざまな長さのケーブルリードを用意することが重要です。最もコスト効率の高い方法は、独自のものを作ることです。つまり、ワークステーションやベンチトップをセットアップして生産性を高めることができます。バナナプラグは、テスト機器、オーディオリード、及びその他のさまざまなテスト / 設置用途のパッチコードの終端処理に最も一般的に使用されます 電気・電子機器の修理 自動車 保守 バナナプラグテストリードはどのように作成しますか. プラグコネクタの終端は非常に簡単です。センターコンタクトには、はんだ付けするケーブルワイヤ用の開口部があります。はんだ付けが完了したら、すべてのプラグエレメントを元に戻します。これでテストリードを使用できるようになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様色 = 青オス/メス = メス端子方法 = はんだ定格電圧 = 50V定格電流 = 10Aコンタクト仕上げ = シルバーコンタクト材質 = 真鍮絶縁材 = ポリプロピレン RoHS指令(10物質対応)対応
1袋(10個)
2,598 税込2,858
7日以内出荷

テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチモデル番号(P) = . RSDM3055測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mm RoHS指令(10物質対応)対応
1個
119,800 税込131,780
7日以内出荷

テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチディスプレイのタイプ = デジタル測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mm RoHS指令(10物質対応)対応
1個
119,800 税込131,780
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 40mmプローブ径 = 13mm検出温度 Min = -50℃検出温度 Max = +150℃実装タイプ = 裸線テールケーブル長 = 5mプローブ材質 = 裏面アルミホイル、シリコンラバー配線数 = 4許容差 = クラスB RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 40mmプローブ径 = 13mm検出温度 Min = -50℃検出温度 Max = +150℃実装タイプ = 裸線テールケーブル長 = 3mプローブ材質 = 裏面アルミホイル、シリコンラバー配線数 = 4許容差 = クラスB RoHS指令(10物質対応)対応
1個
9,398 税込10,338
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 40mmプローブ径 = 13mm検出温度 Min = -50℃検出温度 Max = +150℃実装タイプ = 裸線テールケーブル長 = 1mプローブ材質 = 裏面アルミホイル、シリコンラバー配線数 = 4許容差 = クラスB RoHS指令(10物質対応)対応
1個
7,198 税込7,918
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

おすすめ人気ランキング