動作特性 モーメンタリイルミネーション なし実装タイプ パネルマウント接点構成 DPDT定格電圧 250V acプッシュボタンの型 長方形シリーズ 8300コンタクト定格電流 16 250 ac Aケースの色 黒ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
動作特性 モーメンタリイルミネーション なし実装タイプ パネルマウントプッシュボタンの色 緑接点構成 DP定格電圧 250V acプッシュボタンの型 長方形IP保護等級 IP40シリーズ 8300コンタクト定格電流 16 250 ac Aメーカー型番 H8351ABAAHENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)