絞り込み
ブランド
  • ARCOLECTRIC
  • BULGIN(13)
  • 篠原電機(3)
  • SPARKFUN(3)
  • NKKスイッチズ(旧:日本開閉器)(1)
  • APEM(1)
  • Banner(1)
接点構成
  • その他(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(1)
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

スイッチ :「CHB」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA ARCOLECTRICArcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAAARCOLECTRIC
1,598税込1,758
1個
5日以内出荷
動作特性 モーメンタリイルミネーション なし実装タイプ パネルマウント接点構成 DPDT定格電圧 250V acプッシュボタンの型 長方形シリーズ 8300コンタクト定格電流 16 250 ac Aケースの色 黒ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DPDTRoHS指令(10物質対応)対応
Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH ARCOLECTRICArcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAHARCOLECTRIC
870税込957
1個
5日以内出荷
動作特性 モーメンタリイルミネーション なし実装タイプ パネルマウントプッシュボタンの色 緑接点構成 DP定格電圧 250V acプッシュボタンの型 長方形IP保護等級 IP40シリーズ 8300コンタクト定格電流 16 250 ac Aメーカー型番 H8351ABAAHENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DPボタン形状長方形ボタン色RoHS指令(10物質対応)対応

操作用スイッチ・ブザー・表示灯』には他にこんなカテゴリがあります

fch特集
おすすめ人気ランキング
スイッチ