仕様●型式:COB281●定格絶縁電圧:AC500V●定格通電電流:15A●使用電圧:3Φ200/200V、3Φ400/440V●保護構造:防雨形(IP65)●ボタン数:2点(1組)●付属文字板:上、下●接点構成:2a-2a●最大適用電動機容量:2.2kW●適合ケーブル径範囲:Φ10.3~13.5mm●絶縁抵抗:100MΩ以上(DC500Vメガー)●耐電圧:AC2500V 1分間●周囲温度:-15℃~+40℃(ただし氷結または結露しないこと)●相対湿度:45~85%RH●接続端子:M4ねじ(圧着端子式)●取付姿勢:適正なキャブタイヤケーブルで配線されたものを、ケーブル挿入口が上になるように取り付けること。●サイズ:L:114、L1(ブッシング部):80、L2:56.5、W:65、W1:78mm●重量:300g●材質:ケース:高衝撃性ABS樹脂、ケース締め付けねじ:ステンレス(±ねじ)、ケーブルブッシング:合成ゴムアズワン品番65-2253-91