9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックレンズリング
ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261 アズワン品番65-7842-27
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリックレンズリング
ILLUMINATED RING 120V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9246 アズワン品番65-7841-11
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
ILLUMINATED RING 230V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9253 アズワン品番65-7841-35
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238 アズワン品番65-7842-28
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241 アズワン品番65-7804-71
1個
9,998 税込10,998
7日以内出荷

仕様●ボタン色: 黒●イルミネーション: なし●ノッチ数: 3●カットアウト直径: 22mm●アクチュエータタイプ: 標準ハンドル●スイッチ作動: ラッチ●シリーズ: Harmony XB5●IP保護等級: IP67、 IP69, IP69K●投角: 45°●Better World 製品: あり●IEC、JIS. UL、CSA. Schneider Electric Harmony ZB5 セレクタスイッチヘッドは、 XB5. Schneider Electric では、標準ハンドルやロングハンドル、さまざまな位置に対応した Harmony ZB5 シリーズスイッチヘッドを取り揃えています。丸形でプラスチック製です。効率的で、簡単にセットアップでき、柔軟で、頑丈に設計されています。 すべてのスイッチヘッドには、スクリュークランプ、ファストンコネクタ、スプリング Terminal 、基板などのさまざまな独創的な接続システムが用意されています。 メーカーでは、魅力的なフラッシュマウントタイプなど、お客様のニーズに合わせて、さまざまな位置とオペレータタイプの Harmony ZB5 スイッチヘッド製品を取り揃えています。. 特長と利点:. 化学環境で高い性能を発揮 シンプルで迅速なインストール 柔軟性と堅牢性 動作温度: -40 ° C ~ 70 ° C 高耐振性. 保護等級及び安全機能:. IEC 、 UL 、 CSA 規格に適合 IEC60529 準拠の IP69 、 IEC60529 及び IP69K 準拠の IP67 NEMA 13 および NEMA 4X IK06 は IEC 50102 に適合しています. 用途 - 過酷な食品環境に最適な産業、建築、インフラストラクチャ向けに設計されています。その他の用途: 機械 制御パネル ディストリビューションパネル レストラン 商業ビル 空港
1個
4,298 税込4,728
7日以内出荷

仕様●ボタン色: 黒●イルミネーション: なし●ノッチ数: 2●カットアウト直径: 22mm●アクチュエータタイプ: 標準ハンドル●スイッチ作動: ラッチ●シリーズ: ZB5●IP保護等級: IP67、 IP69, IP69K●投角: 90°●Better World 製品: あり●IEC、JIS. UL、CSA. Schneider Electric Harmony ZB5 セレクタスイッチヘッドは、 XB5. Schneider Electric では、標準ハンドルやロングハンドル、さまざまな位置に対応した Harmony ZB5 シリーズスイッチヘッドを取り揃えています。丸形でプラスチック製です。効率的で、簡単にセットアップでき、柔軟で、頑丈に設計されています。 すべてのスイッチヘッドには、スクリュークランプ、ファストンコネクタ、スプリング Terminal 、基板などのさまざまな独創的な接続システムが用意されています。 メーカーでは、魅力的なフラッシュマウントタイプなど、お客様のニーズに合わせて、さまざまな位置とオペレータタイプの Harmony ZB5 スイッチヘッド製品を取り揃えています。. 特長と利点:. 化学環境で高い性能を発揮 シンプルで迅速なインストール 柔軟性と堅牢性 動作温度: -40 ° C ~ 70 ° C 高耐振性. 保護等級及び安全機能:. IEC 、 UL 、 CSA 規格に適合 IEC60529 準拠の IP69 、 IEC60529 及び IP69K 準拠の IP67 NEMA 13 および NEMA 4X IK06 は IEC 50102 に適合しています. 用途 - 過酷な食品環境に最適な産業、建築、インフラストラクチャ向けに設計されています。その他の用途: 機械 制御パネル ディストリビューションパネル レストラン 商業ビル 空港
1個
4,298 税込4,728
7日以内出荷

シュナイダーエレクトリックコントロールボックス 穴径 22mm 1 点用 PC
。Schneider Electric Yellow PC Harmony XALK エンクロージャ - 1 穴 22 mm 径 Advanced Schneider Electric Harmony シリーズの XALKW0 制御ステーションエンクロージャは、危険な環境から非常停止用のプッシュボタンを離していただけます。XALKW01 は、照光式緊急停止ボタン用の空の黄色の制御ボックスで、優れた機能性と耐久性を実現できるように設計されています。ボックスにはボタン用の穴が 1 つあり、Harmony XB5 シリーズのプラスチック製ベゼル押しボタン、スイッチ、及びパイロットライトを使用しています。これらはフロントパネルで簡単に使用できます。エンクロージャは、弾力性のあるポリカーボネート素材から構成されています。この製品は、過酷な環境や危険な環境で化学腐食や有害物質からボタンを堅牢に保護します。このため、特に産業環境やサービス分野において、装置の劣化が発生する可能性のあるさまざまな用途に最適です。この制御ボックスは、顧客組み立て用です。Harmony シリーズの制御ステーション及びアクセサリは、それぞれのニーズを満たす幅広いソリューションを提供しています。この制御ステーションは、設置が簡単でコンパクトなサイズで、高いレベルの耐久性と耐薬品性を備えているため、運用効率が大幅に向上します。Harmony シリーズは、産業用途やインフラ用途に最適な組版カットアウトを柔軟に選択でき、このシリーズの製品は互いに互換性があります。 特長と利点 この制御ステーションは、強化された保護機能と合理化された設計により、非常停止制御システムを長時間スムーズに動作させます。 広い動作温度範囲 非常停止ボタンやスタート / ストップボタンに最適 プッシュボタンの保護機能が向上し、耐久性が向上 防塵性があり、IP66、IP67、IP69、IP69K の保護等級に適合する強力なジェット水流にも耐えることができます ケーブルエントリ:ケーブルエントリ用ノックアウト x 1、クランプ容量 14 mm / 2 ノックアウト、Pg 13 ケーブルグランド用、ISO M20、クランプ容量 12 mm プッシュボタン、マッシュルームヘッドオペレータ、凡例プレート、LED など、Harmony シリーズの他のアイテムと互換性があります 低負荷電気接点 制御ステーションエンクロージャは、どのような用途に使用されますか プッシュボタン及び制御ステーションエンクロージャは、過酷な環境でデバイスを確実に配置し、保護するように設計されています。産業用の場所や潜在的に危険な場所での使用に最適です。エンクロージャは、化学腐食、グリース、オイル、その他の有害な物質から押ボタンや制御ステーションを保護します。素材、色、スタイル(プラスチック、アルミ、ステンレススチールなど)をさまざまに選択できます。また、洗車、工場や倉庫、オートメーション、食品 / 飲料産業などのさまざまな用途にも使用できます。
仕様●シリーズ:Harmony XALK●カットアウト直径:22mm●穴の数:1●エンクロージャの色:黄●ボックスの素材:PC●長さ:68mm●幅:53mm●深さ:68mm●動作温度 Max:+70℃●動作温度 Min:-40℃●動作温度範囲:-40 → +70℃●コード番号:188-9263 アズワン品番65-7810-25
1個
8,298 税込9,128
7日以内出荷

シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷

『操作用スイッチ・ブザー・表示灯』には他にこんなカテゴリがあります